Shop IPTCI

FlngMntBrg, 1-1/4", RadBall, CastIron

  • Mfr # SBF206-20G
  • Zoro # G923388800

product price: 
$
48.65
/ea

Key Features

Shaft Locking Type
Set Screw
Housing Material
Cast Iron
Bore Diameter
1-1/4 in
Overall Width
40 mm
Temp. Range
248 Degrees F Max
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
SBF206-20G
Zoro #
G923388800
UPC #
080067574953
Country of Origin
China

Dimensions

Bore Diameter
1-1/4 in
Overall Width
40 mm
Overall Height
108 mm
Bolt Circle Diameter
12 mm
Overall Length
108 mm
Inner Ring Width
1.181 in
Flange Thickness
14 mm
Mount Hole Center-to-Center Length
83 mm
Mounting Bolt Size
7/16, M12
Length
108 mm
Fits Chest Size
Light Duty

Details

Shaft Locking Type
Set Screw
Housing Material
Cast Iron
Temp. Range
248 Degrees F Max
Closure
Double Sealed
Lubricant Material
NLGI #2 Equivalent
Series
SBF
System of Measurement
Inch
Bearing Insert Type
Radial Ball
Item
Flange Mount Bearing
Number of Mount Holes
4
Expansion Type
Fixed
Static Radial Load Capacity
2,430 lbf
Internal Clearance
CN
Maximum Speed
5,000 RPM Grease
Bearing Material Grade
AISI 52100
Number of Rows
1
Maximum Temperature
248 Degrees F
Seal Type
K-Type
Self Lubricating Bearing
No
Housing Type
Square
Included Bearing
SB206-20G
Bearing Insert Material
Alloy Steel
Standards
AFBMA
Minimum Temperature
-4 Degrees F
Load Direction
Radial
Includes Bearing Cap
Bearing Cap Not Included
Split Housing
Not Split
Bearing Lubrication
Relubricateable
Dynamic Load Capacity
4,200 lbf
Features
Light Duty
Bore Type
Cylindrical
Lubrication Openings
Grease Fitting
Application
Agriculture, Construction & Heavy Equipment, Consumer/Commercial Equipment & Appliances, HVAC, Industrial Equipment and Machinery, Laundry Machinery, Lawn & Garden, Material Handling, Mining, Printing Industry, Textile Industry

Description

Flange Mount Bearing, Bearing Insert Material Alloy Steel, Bearing Insert Type Radial Ball, Bore Diameter 1 1/4 in, Bore Type Cylindrical, Center Height Not Applicable, Closure Double Sealed, Expansion Type Fixed, Housing Material Cast Iron, Housing Type Square, Included Bearing SB206-20G, Lubricant Material NLGI #2 Equivalent, Maximum Speed 5,000 RPM Grease, Maximum Temperature 248 Degrees F, Minimum Temperature -4 Degrees F, Mount Hole Center-to-Center Height Not Applicable

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.