Shop IPTCI

FlngMntBrg, 1-1/4", RadBall, SS, 5000RPM

  • Mfr # SNASFL206-20
  • Zoro # G423388072

product price: 
$
328.99
/ea
Free Shipping & Returns

Key Features

Shaft Locking Type
Eccentric Collar
Housing Material
Stainless Steel
Bore Diameter
1-1/4 in
Overall Width
48 mm
Series
SNASFL
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
SNASFL206-20
Zoro #
G423388072
UPC #
080067572938
Country of Origin
China
Shaft Locking Type
Eccentric Collar
Housing Material
Stainless Steel
Series
SNASFL
Temp. Range
250 Degrees F Max
Lubricant Material
H-1 Food Grade Grease
Closure
Double Sealed
Bearing Insert Type
Radial Ball
Item
Flange Mount Bearing
Number of Mount Holes
2
System of Measurement
Inch
Application
Agricultural/Fertilizer, Chemical Processing, Food & Beverage, Marine, Medical Equipment, Pharmaceutical Industry, Water & Waste Treatment
Dynamic Load Capacity
3,710 lbf
Resistance Properties
Corrosion-Resistant
Expansion Type
Fixed
Internal Clearance
CN
Number of Rows
1
Bore Type
Cylindrical
Maximum Temperature
250 Degrees F
Seal Type
B-Type
Split Housing
Not Split
Self Lubricating Bearing
No
Features
Standard Duty
For Environment
Food and Beverage
Includes Bearing Cap
Bearing Cap Not Included
Maximum Speed
5,000 RPM Grease
Included Bearing
SNA206-20
Standards
AFBMA
Bearing Insert Material
Stainless Steel
Housing Type
Rhombus
Bearing Lubrication
Relubricateable
Lubrication Openings
Grease Fitting
Static Radial Load Capacity
2,020 lbf
Minimum Temperature
-10 Degrees F
Load Direction
Radial

Dimensions

Bore Diameter
1-1/4 in
Overall Width
48 mm
Mount Hole Center-to-Center Length
117 mm
Inner Ring Width
1.901 in
Overall Length
141 mm
Overall Height
80 mm
Mounting Bolt Size
3/8, M10
Flange Thickness
13 mm
Bolt Circle Diameter
11.9 mm
Length
141 mm
Fits Chest Size
Standard Duty

Description

Flange Mount Bearing, Bearing Insert Material Stainless Steel, Bearing Insert Type Radial Ball, Bore Diameter 1 1/4 in, Bore Type Cylindrical, Center Height Not Applicable, Closure Double Sealed, Expansion Type Fixed, For Environment Food and Beverage, Housing Material Stainless Steel, Housing Type Rhombus, Included Bearing SNA206-20, Lubricant Material H-1 Food Grade Grease, Maximum Speed 5,000 RPM Grease, Maximum Temperature 250 Degrees F, Minimum Temperature -10 Degrees F

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.