Shop IPTCI

FlngMntBrg, 1-1/4", RadBall, SS, 5000RPM

  • Mfr # SSBSLF206-20
  • Zoro # G623389022

product price: 
$
246.99
/ea
Free Shipping & Returns

Key Features

Shaft Locking Type
Set Screw
Housing Material
Stainless Steel
Bore Diameter
1-1/4 in
Overall Width
33 mm
Lubricant Material
H-1 Food Grade Grease
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
SSBSLF206-20
Zoro #
G623389022
UPC #
080067569487
Country of Origin
China
Shaft Locking Type
Set Screw
Housing Material
Stainless Steel
Lubricant Material
H-1 Food Grade Grease
Closure
Double Sealed
Series
SSBSLF
Temp. Range
250 Degrees F Max
Bearing Insert Type
Radial Ball
Number of Mount Holes
2
System of Measurement
Inch
Item
Flange Mount Bearing
Lubrication Openings
Grease Fitting
Expansion Type
Fixed
Resistance Properties
Corrosion-Resistant
Bearing Lubrication
Relubricateable
Load Direction
Radial
Split Housing
Not Split
Bore Type
Cylindrical
Seal Type
K-Type
Static Radial Load Capacity
2,020 lbf
Number of Rows
1
Application
Agricultural/Fertilizer, Chemical Processing, Food & Beverage, Marine, Medical Equipment, Pharmaceutical Industry, Water & Waste Treatment
Maximum Temperature
250 Degrees F
Bearing Insert Material
Stainless Steel
Standards
AFBMA
For Environment
Food and Beverage
Self Lubricating Bearing
No
Included Bearing
SSB206-20G
Features
Light Duty
Dynamic Load Capacity
3,710 lbf
Housing Type
Rhombus
Includes Bearing Cap
Bearing Cap Not Included
Internal Clearance
CN
Minimum Temperature
-10 Degrees F
Maximum Speed
5,000 RPM Grease

Dimensions

Bore Diameter
1-1/4 in
Overall Width
33 mm
Mount Hole Center-to-Center Length
90.5 mm
Overall Length
113 mm
Bolt Circle Diameter
12 mm
Mounting Bolt Size
3/8, M10
Inner Ring Width
1.181 in
Flange Thickness
12 mm
Overall Height
76 mm
Length
113 mm
Fits Chest Size
Light Duty

Description

Flange Mount Bearing, Bearing Insert Material Stainless Steel, Bearing Insert Type Radial Ball, Bore Diameter 1 1/4 in, Bore Type Cylindrical, Center Height Not Applicable, Closure Double Sealed, Expansion Type Fixed, For Environment Food and Beverage, Housing Material Stainless Steel, Housing Type Rhombus, Included Bearing SSB206-20G, Lubricant Material H-1 Food Grade Grease, Maximum Speed 5,000 RPM Grease, Maximum Temperature 250 Degrees F, Minimum Temperature -10 Degrees F

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.