FlngMntBrg, 1-15/16", RadBall, CastIron

  • Mfr # NANFL210-31
  • Zoro # G423389246
product price: 
$
106.99
/ea
Free Shipping & Returns

Key Features

Shaft Locking Type
Eccentric Collar
Housing Material
Cast Iron
Bore Diameter
1.9375 in
Overall Width
67 mm
Series
NANFL
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
NANFL210-31
Zoro #
G423389246
UPC #
080067575126
Country of Origin
China
Shaft Locking Type
Eccentric Collar
Housing Material
Cast Iron
Series
NANFL
Closure
Double Sealed
Lubricant Material
NLGI #2 Equivalent
Temp. Range
248 Degrees F Max
Bearing Insert Type
Radial Ball
System of Measurement
Inch
Number of Mount Holes
2
Item
Flange Mount Bearing
Maximum Speed
3,300 RPM Grease
Internal Clearance
CN
Seal Type
B-Type
Standards
AFBMA
Maximum Temperature
248 Degrees F
Number of Rows
1
Features
Standard Duty
Bearing Material Grade
AISI 52100
Static Radial Load Capacity
4,910 lbf
Expansion Type
Fixed
Bearing Insert Material
Alloy Steel
Includes Bearing Cap
Bearing Cap Not Included
Housing Type
Rhombus
Self Lubricating Bearing
No
Application
Agriculture, Construction & Heavy Equipment, Consumer/Commercial Equipment & Appliances, HVAC, Industrial Equipment and Machinery, Laundry Machinery, Lawn & Garden, Material Handling, Mining, Printing Industry, Textile Industry
Bore Type
Cylindrical
Load Direction
Radial
Bearing Lubrication
Relubricateable
Included Bearing
NA210-31
Lubrication Openings
Grease Fitting
Dynamic Load Capacity
7,400 lbf
Minimum Temperature
-4 Degrees F
Split Housing
Not Split

Dimensions

Bore Diameter
1.9375 in
Overall Width
67 mm
Mount Hole Center-to-Center Length
157 mm
Overall Height
115 mm
Inner Ring Width
2.468 in
Flange Thickness
14 mm
Bolt Circle Diameter
15 mm
Mounting Bolt Size
1/2, M14
Overall Length
197 mm
Length
197 mm
Fits Chest Size
Standard Duty

Description

Flange Mount Bearing, Bearing Insert Material Alloy Steel, Bearing Insert Type Radial Ball, Bore Diameter 1 15/16 in, Bore Type Cylindrical, Center Height Not Applicable, Closure Double Sealed, Expansion Type Fixed, Housing Material Cast Iron, Housing Type Rhombus, Included Bearing NA210-31, Lubricant Material NLGI #2 Equivalent, Maximum Speed 3,300 RPM Grease, Maximum Temperature 248 Degrees F, Minimum Temperature -4 Degrees F, Mount Hole Center-to-Center Height Not Applicable

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.