FlngMntBrg, 1-15/16", RadBall, CastIron

  • Mfr # UCFC210-31
  • Zoro # G723387713
product price: 
$
112.99
/ea
Free Shipping & Returns

Key Features

Shaft Locking Type
Set Screw
Housing Material
Cast Iron
Bore Diameter
1.9375 in
Overall Width
42 mm
Series
UCFC
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
UCFC210-31
Zoro #
G723387713
UPC #
080067575133
Country of Origin
China
Shaft Locking Type
Set Screw
Housing Material
Cast Iron
Series
UCFC
Closure
Double Sealed
Lubricant Material
NLGI #2 Equivalent
Temp. Range
248 Degrees F Max
Bearing Insert Type
Radial Ball
System of Measurement
Inch
Item
Flange Mount Bearing
Bearing Material Grade
AISI 52100
Split Housing
Not Split
Seal Type
B-Type
Number of Rows
1
Self Lubricating Bearing
No
Bearing Insert Material
Alloy Steel
Included Bearing
UC210-31
Expansion Type
Fixed
Number of Mount Holes
4
Minimum Temperature
-4 Degrees F
Lubrication Openings
Grease Fitting
Housing Type
Circular
Maximum Speed
3,300 RPM Grease
Load Direction
Radial
Bearing Lubrication
Relubricateable
Includes Bearing Cap
Bearing Cap Not Included
Application
Agriculture, Construction & Heavy Equipment, Consumer/Commercial Equipment & Appliances, HVAC, Industrial Equipment and Machinery, Laundry Machinery, Lawn & Garden, Material Handling, Mining, Printing Industry, Textile Industry
Features
Standard Duty
Standards
AFBMA
Static Radial Load Capacity
4,910 lbf
Maximum Temperature
248 Degrees F
Bore Type
Cylindrical
Internal Clearance
CN
Dynamic Load Capacity
7,400 lbf

Dimensions

Bore Diameter
1.9375 in
Overall Width
42 mm
Overall Diameter
165 mm
Mount Hole Center-to-Center Length
138 mm
Pilot Diameter
110 mm
Flange Thickness
14 mm
Mounting Bolt Size
1/2, M14
Overall Height
165 mm
Inner Ring Width
2.031 in
Bolt Circle Diameter
16 mm
Overall Length
165 mm
Length
165 mm
Fits Chest Size
Standard Duty

Description

Flange Mount Bearing, Bearing Insert Material Alloy Steel, Bearing Insert Type Radial Ball, Bore Diameter 1 15/16 in, Bore Type Cylindrical, Center Height Not Applicable, Closure Double Sealed, Expansion Type Fixed, Housing Material Cast Iron, Housing Type Circular, Included Bearing UC210-31, Lubricant Material NLGI #2 Equivalent, Maximum Speed 3,300 RPM Grease, Maximum Temperature 248 Degrees F, Minimum Temperature -4 Degrees F, Mount Hole Center-to-Center Height Not Applicable

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.