Piloted Flange Ball Bearing Unit, 1.75 in Bore, All Stainless Steel, Set Screw Lock, 2 Tri Lip Seals
- Mfr # SUCSFCS209-28L3
- Zoro # G111356178
product price:Â
$
489.99
/ea
Free Shipping & Returns
Key Features
Shaft Locking Type
Set Screw
Bearing Insert Material
Stainless Steel
Bore Diameter
1-3/4 in
Mount Hole Center-to-Center Length
111 mm
Overall Length
133 mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SUCSFCS209-28L3
- Zoro #
- G111356178
- UPC #
- 080067573204
- Country of Origin
- China
- Shaft Locking Type
- Set Screw
- Bearing Insert Material
- Stainless Steel
- Seal Material
- Silicone Rubber
- Temp. Range
- 250 Degrees F
- Dynamic Load Capacity
- 6230 lb
- Item
- Flange Mount Bearing
- Housing Material
- Stainless Steel
- Bearing Insert Type
- Radial Ball
- System of Measurement
- Inch
Dimensions
- Bore Diameter
- 1-3/4 in
- Mount Hole Center-to-Center Length
- 111 mm
- Overall Length
- 133 mm
- Overall Height
- 133 mm
Description
Piloted Flange Ball Bearing Mounted Unit, 1.75 in Bore, Stainless Steel Housing, Stainless Steel Insert, Set Screw Locking, 2 Triple Lip Seals
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.