Shop IPTCI

FlngMntBrg, 1-15/16", RadBall, CastIron

  • Mfr # UCFCF210-31
  • Zoro # G123388846

product price: 
$
112.99
/ea
Free Shipping & Returns

Key Features

Bearing Insert Type
Radial Ball
Maximum Temperature
248 Degrees F
Mount Hole Center-to-Center Length
136.5 mm
Lubricant Material
NLGI #2 Equivalent
Pilot Diameter
114.3 mm
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
UCFCF210-31
Zoro #
G123388846
UPC #
080067575136
Country of Origin
China
Item
Flange Mount Bearing
Bearing Insert Type
Radial Ball
Maximum Temperature
248 Degrees F
Lubricant Material
NLGI #2 Equivalent
Standards
AFBMA
Internal Clearance
CN
Maximum Speed
3,300 RPM Grease
Shaft Locking Type
Set Screws
Self Lubricating Bearing
No
System of Measurement
Inch
Closure
Double Sealed
Bearing Insert Material
Alloy Steel
Series
UCFCF
Housing Type
Circular
Included Bearing
UC210-31
Application
Agriculture, Construction & Heavy Equipment, Consumer/Commercial Equipment & Appliances, HVAC, Industrial Equipment and Machinery, Laundry Machinery, Lawn & Garden, Material Handling, Mining, Printing Industry, Textile Industry
Includes Bearing Cap
Bearing Cap Not Included
Bearing Lubrication
Relubricateable
Housing Material
Cast Iron
Dynamic Load Capacity
7,400 lbf
Number of Rows
1
Bearing Material Grade
AISI 52100
Expansion Type
Fixed
Load Direction
Radial
Static Radial Load Capacity
4,910 lbf
Seal Type
B-Type
Lubrication Openings
Grease Fitting
Split Housing
Not Split
Bore Type
Cylindrical
Minimum Temperature
-4 Degrees F
Number of Mount Holes
4
Features
Standard Duty

Dimensions

Mount Hole Center-to-Center Length
136.5 mm
Pilot Diameter
114.3 mm
Overall Height
162 mm
Overall Diameter
162 mm
Flange Thickness
12 mm
Overall Width
41 mm
Inner Ring Width
2.031 in
Bolt Circle Diameter
13.5 mm
Bore Diameter
1 15/16 in
Mounting Bolt Size
7/16, M12
Overall Length
162 mm
Length
162 mm
Fits Chest Size
Standard Duty

Description

Flange Mount Bearing, Bearing Insert Material Alloy Steel, Bearing Insert Type Radial Ball, Bore Diameter 1 15/16 in, Bore Type Cylindrical, Center Height Not Applicable, Closure Double Sealed, Expansion Type Fixed, Housing Material Cast Iron, Housing Type Circular, Included Bearing UC210-31, Lubricant Material NLGI #2 Equivalent, Maximum Speed 3,300 RPM Grease, Maximum Temperature 248 Degrees F, Minimum Temperature -4 Degrees F, Mount Hole Center-to-Center Height Not Applicable

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.