FlngMntBrg, 1", RadBall, Cast Iron, 585 RPM

  • Mfr # NANF205-16L3
  • Zoro # G923388879
product price: 
$
52.99
/ea

Key Features

Shaft Locking Type
Eccentric Collar
Housing Material
Cast Iron
Bore Diameter
1 in
Overall Width
47 mm
Temp. Range
248 Degrees F Max
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
NANF205-16L3
Zoro #
G923388879
UPC #
080067574886
Country of Origin
China
Shaft Locking Type
Eccentric Collar
Housing Material
Cast Iron
Temp. Range
248 Degrees F Max
Lubricant Material
NLGI #2 Equivalent
Closure
Double Sealed
Series
NANF
Number of Mount Holes
4
Item
Flange Mount Bearing
System of Measurement
Inch
Bearing Insert Type
Radial Ball
Maximum Temperature
248 Degrees F
Application
Agriculture, Construction & Heavy Equipment, Consumer/Commercial Equipment & Appliances, HVAC, Industrial Equipment and Machinery, Laundry Machinery, Lawn & Garden, Material Handling, Mining, Printing Industry, Textile Industry
Load Direction
Radial
Included Bearing
NA205-16L3
Bearing Insert Material
Alloy Steel
Dynamic Load Capacity
3,010 lbf
Housing Type
Square
Internal Clearance
CN
Split Housing
Not Split
Expansion Type
Fixed
Bore Type
Cylindrical
Seal Type
Triple Lip
Bearing Material Grade
AISI 52100
Minimum Temperature
-4 Degrees F
Static Radial Load Capacity
1,750 lbf
Includes Bearing Cap
Bearing Cap Not Included
Self Lubricating Bearing
No
Features
Standard Duty
Lubrication Openings
Grease Fitting
Standards
AFBMA
Number of Rows
1
Maximum Speed
585 RPM Grease
Bearing Lubrication
Relubricateable

Dimensions

Bore Diameter
1 in
Overall Width
47 mm
Mount Hole Center-to-Center Length
70 mm
Inner Ring Width
1.744 in
Bolt Circle Diameter
11.5 mm
Overall Length
95 mm
Flange Thickness
15 mm
Mounting Bolt Size
3/8, M10
Overall Height
95 mm
Length
95 mm
Fits Chest Size
Standard Duty

Description

Flange Mount Bearing, Bearing Insert Material Alloy Steel, Bearing Insert Type Radial Ball, Bore Diameter 1 in, Bore Type Cylindrical, Center Height Not Applicable, Closure Double Sealed, Expansion Type Fixed, Housing Material Cast Iron, Housing Type Square, Included Bearing NA205-16L3, Lubricant Material NLGI #2 Equivalent, Maximum Speed 585 RPM Grease, Maximum Temperature 248 Degrees F, Minimum Temperature -4 Degrees F, Mount Hole Center-to-Center Height Not Applicable, Number of Mount Holes 4

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.