FlngMntBrg, 1-15/16", RadBall, CastIron

  • Mfr # UCFCX10-31
  • Zoro # G823388511
product price: 
$
153.99
/ea
Free Shipping & Returns

Key Features

Shaft Locking Type
Set Screw
Housing Material
Cast Iron
Bore Diameter
1.9375 in
Overall Width
40 mm
Series
UCFCX
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
UCFCX10-31
Zoro #
G823388511
UPC #
080067575135
Country of Origin
China
Shaft Locking Type
Set Screw
Housing Material
Cast Iron
Series
UCFCX
Lubricant Material
NLGI #2 Equivalent
Closure
Double Sealed
Temp. Range
248 Degrees F Max
Item
Flange Mount Bearing
Bearing Insert Type
Radial Ball
System of Measurement
Inch
Maximum Temperature
248 Degrees F
Standards
AFBMA
Number of Mount Holes
4
Number of Rows
1
Housing Type
Circular
Split Housing
Not Split
Static Radial Load Capacity
6,440 lbf
Dynamic Load Capacity
9,490 lbf
Bore Type
Cylindrical
Seal Type
B-Type
Application
Agriculture, Construction & Heavy Equipment, Consumer/Commercial Equipment & Appliances, HVAC, Industrial Equipment and Machinery, Laundry Machinery, Lawn & Garden, Material Handling, Mining, Printing Industry, Textile Industry
Included Bearing
UCX10-31
Maximum Speed
3,000 RPM Grease
Internal Clearance
CN
Minimum Temperature
-4 Degrees F
Bearing Material Grade
AISI 52100
Features
Medium Duty
Lubrication Openings
Grease Fitting
Self Lubricating Bearing
No
Bearing Insert Material
Alloy Steel
Includes Bearing Cap
Bearing Cap Not Included
Expansion Type
Fixed
Load Direction
Radial
Bearing Lubrication
Relubricateable

Dimensions

Bore Diameter
1.9375 in
Overall Width
40 mm
Mounting Bolt Size
7/16, M12
Mount Hole Center-to-Center Length
136.5 mm
Pilot Diameter
114.3 mm
Bolt Circle Diameter
14 mm
Overall Length
162 mm
Overall Height
162 mm
Flange Thickness
11 mm
Overall Diameter
162 mm
Inner Ring Width
2.189 in
Length
162 mm
Fits Chest Size
Medium Duty

Description

Flange Mount Bearing, Bearing Insert Material Alloy Steel, Bearing Insert Type Radial Ball, Bore Diameter 1 15/16 in, Bore Type Cylindrical, Center Height Not Applicable, Closure Double Sealed, Expansion Type Fixed, Housing Material Cast Iron, Housing Type Circular, Included Bearing UCX10-31, Lubricant Material NLGI #2 Equivalent, Maximum Speed 3,000 RPM Grease, Maximum Temperature 248 Degrees F, Minimum Temperature -4 Degrees F, Mount Hole Center-to-Center Height Not Applicable

Ratings & reviews