Shop IPTCI

FlngMntBrg, 45 mm, RadBall, SS, 3400 RPM

  • Mfr # SUCSFCS209-45MM
  • Zoro # G923387223

product price: 
$
662.99
/ea
Free Shipping & Returns

Key Features

Shaft Locking Type
Set Screw
Housing Material
Stainless Steel
Bore Diameter
45 mm
Overall Width
39 mm
Series
SUCSFCS
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
SUCSFCS209-45MM
Zoro #
G923387223
UPC #
080067573215
Country of Origin
China
Shaft Locking Type
Set Screw
Housing Material
Stainless Steel
Series
SUCSFCS
Lubricant Material
H-1 Food Grade Grease
Closure
Double Sealed
Temp. Range
250 Degrees F Max
Item
Flange Mount Bearing
Bearing Insert Type
Radial Ball
System of Measurement
Metric
Bearing Insert Material
Stainless Steel
Minimum Temperature
-10 Degrees F
Maximum Speed
3,400 RPM Grease
Internal Clearance
CN
Lubrication Openings
Grease Fitting
Includes Bearing Cap
Bearing Cap Not Included
Seal Type
B-Type
Number of Rows
1
Bore Type
Cylindrical
Expansion Type
Fixed
Included Bearing
SUC209-45MM
Bearing Lubrication
Relubricateable
Split Housing
Not Split
Number of Mount Holes
4
Static Radial Load Capacity
3,680 lbf
Dynamic Load Capacity
6,230 lbf
For Environment
Food and Beverage
Resistance Properties
Corrosion-Resistant
Housing Type
Circular
Self Lubricating Bearing
No
Features
Standard Duty
Load Direction
Radial
Maximum Temperature
250 Degrees F
Application
Agricultural/Fertilizer, Chemical Processing, Food & Beverage, Marine, Medical Equipment, Pharmaceutical Industry, Water & Waste Treatment
Standards
AFBMA

Dimensions

Bore Diameter
45 mm
Overall Width
39 mm
Flange Thickness
20 mm
Pilot Diameter
92.1 mm
Mounting Bolt Size
3/8, M10
Mount Hole Center-to-Center Length
111 mm
Overall Length
133 mm
Inner Ring Width
49.2 mm
Bolt Circle Diameter
12 mm
Overall Diameter
133 mm
Overall Height
133 mm
Length
133 mm
Fits Chest Size
Standard Duty

Description

Flange Mount Bearing, Bearing Insert Material Stainless Steel, Bearing Insert Type Radial Ball, Bore Diameter 45 mm, Bore Type Cylindrical, Center Height Not Applicable, Closure Double Sealed, Expansion Type Fixed, For Environment Food and Beverage, Housing Material Stainless Steel, Housing Type Circular, Included Bearing SUC209-45MM, Lubricant Material H-1 Food Grade Grease, Maximum Speed 3,400 RPM Grease, Maximum Temperature 250 Degrees F, Minimum Temperature -10 Degrees F

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.