FlngMntBrg, 1-15/16", RadBall, SS, 3000 RPM

  • Mfr # SUCSFX10-31
  • Zoro # G723390249
product price: 
$
810.99
/ea
Free Shipping & Returns

Key Features

Shaft Locking Type
Set Screw
Housing Material
Stainless Steel
Bore Diameter
1.9375 in
Overall Width
59 mm
Temp. Range
250 Degrees F Max
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
SUCSFX10-31
Zoro #
G723390249
UPC #
080067573222
Country of Origin
China
Shaft Locking Type
Set Screw
Housing Material
Stainless Steel
Temp. Range
250 Degrees F Max
Series
SUCSFX
Closure
Double Sealed
Lubricant Material
H-1 Food Grade Grease
Item
Flange Mount Bearing
Number of Mount Holes
4
System of Measurement
Inch
Bearing Insert Type
Radial Ball
Dynamic Load Capacity
7,780 lbf
Self Lubricating Bearing
No
Standards
AFBMA
Application
Agricultural/Fertilizer, Chemical Processing, Food & Beverage, Marine, Medical Equipment, Pharmaceutical Industry, Water & Waste Treatment
Load Direction
Radial
Number of Rows
1
For Environment
Food and Beverage
Includes Bearing Cap
Bearing Cap Not Included
Lubrication Openings
Grease Fitting
Internal Clearance
CN
Included Bearing
SUCX10-31
Resistance Properties
Corrosion-Resistant
Seal Type
B-Type
Bearing Lubrication
Relubricateable
Static Radial Load Capacity
4,890 lbf
Expansion Type
Fixed
Housing Type
Square
Bearing Insert Material
Stainless Steel
Features
Medium Duty
Bore Type
Cylindrical
Minimum Temperature
-10 Degrees F
Split Housing
Not Split
Maximum Speed
3,000 RPM Grease
Maximum Temperature
250 Degrees F

Dimensions

Bore Diameter
1.9375 in
Overall Width
59 mm
Bolt Circle Diameter
17 mm
Mounting Bolt Size
5/8, M16
Flange Thickness
18 mm
Mount Hole Center-to-Center Length
130 mm
Inner Ring Width
2.189 in
Overall Height
162 mm
Overall Length
162 mm
Length
162 mm
Fits Chest Size
Medium Duty

Description

Flange Mount Bearing, Bearing Insert Material Stainless Steel, Bearing Insert Type Radial Ball, Bore Diameter 1 15/16 in, Bore Type Cylindrical, Center Height Not Applicable, Closure Double Sealed, Expansion Type Fixed, For Environment Food and Beverage, Housing Material Stainless Steel, Housing Type Square, Included Bearing SUCX10-31, Lubricant Material H-1 Food Grade Grease, Maximum Speed 3,000 RPM Grease, Maximum Temperature 250 Degrees F, Minimum Temperature -10 Degrees F

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.