Shop IPTCI

FlngMntBrg, 1-15/16", RadBall, SS, 330 RPM

  • Mfr # SUCSF210-31L3
  • Zoro # G023389905

product price: 
$
646.99
/ea
Free Shipping & Returns

Key Features

Shaft Locking Type
Set Screw
Housing Material
Stainless Steel
Bore Diameter
1.9375 in
Overall Width
55 mm
Lubricant Material
H-1 Food Grade Grease
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
SUCSF210-31L3
Zoro #
G023389905
UPC #
080067573221
Country of Origin
China
Shaft Locking Type
Set Screw
Housing Material
Stainless Steel
Lubricant Material
H-1 Food Grade Grease
Temp. Range
250 Degrees F Max
Series
SUCSF
Closure
Double Sealed
Item
Flange Mount Bearing
Number of Mount Holes
4
System of Measurement
Inch
Bearing Insert Type
Radial Ball
Maximum Temperature
250 Degrees F
Static Radial Load Capacity
4,070 lbf
Expansion Type
Fixed
For Environment
Food and Beverage
Maximum Speed
330 RPM Grease
Bore Type
Cylindrical
Split Housing
Not Split
Includes Bearing Cap
Bearing Cap Not Included
Resistance Properties
Corrosion-Resistant
Included Bearing
SUC210-31L3
Standards
AFBMA
Self Lubricating Bearing
No
Minimum Temperature
-10 Degrees F
Dynamic Load Capacity
6,590 lbf
Load Direction
Radial
Application
Agricultural/Fertilizer, Chemical Processing, Food & Beverage, Marine, Medical Equipment, Pharmaceutical Industry, Water & Waste Treatment
Internal Clearance
CN
Seal Type
Triple Lip
Number of Rows
1
Bearing Insert Material
Stainless Steel
Lubrication Openings
Grease Fitting
Housing Type
Square
Bearing Lubrication
Relubricateable

Dimensions

Bore Diameter
1.9375 in
Overall Width
55 mm
Inner Ring Width
2.031 in
Bolt Circle Diameter
16 mm
Flange Thickness
16 mm
Overall Length
143 mm
Mount Hole Center-to-Center Length
111 mm
Overall Height
143 mm
Mounting Bolt Size
9/16, M14
Length
143 mm

Description

Flange Mount Bearing, Bearing Insert Material Stainless Steel, Bearing Insert Type Radial Ball, Bore Diameter 1 15/16 in, Bore Type Cylindrical, Center Height Not Applicable, Closure Double Sealed, Expansion Type Fixed, For Environment Food and Beverage, Housing Material Stainless Steel, Housing Type Square, Included Bearing SUC210-31L3, Lubricant Material H-1 Food Grade Grease, Maximum Speed 330 RPM Grease, Maximum Temperature 250 Degrees F, Minimum Temperature -10 Degrees F

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.