Shop IPTCI

FlngMntBrg, 1-15/16", RadBall, SS, 330 RPM

  • Mfr # SUCSFB210-31L3
  • Zoro # G923388718

product price: 
$
729.99
/ea
Free Shipping & Returns

Key Features

Shaft Locking Type
Set Screw
Housing Material
Stainless Steel
Bore Diameter
1.9375 in
Overall Width
55 mm
Series
SUCSFB
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
SUCSFB210-31L3
Zoro #
G923388718
UPC #
080067573229
Country of Origin
China
Shaft Locking Type
Set Screw
Housing Material
Stainless Steel
Series
SUCSFB
Closure
Double Sealed
Lubricant Material
H-1 Food Grade Grease
Temp. Range
250 Degrees F Max
System of Measurement
Inch
Bearing Insert Type
Radial Ball
Number of Mount Holes
3
Item
Flange Mount Bearing
Application
Agricultural/Fertilizer, Chemical Processing, Food & Beverage, Marine, Medical Equipment, Pharmaceutical Industry, Water & Waste Treatment
Internal Clearance
CN
Load Direction
Radial
Resistance Properties
Corrosion-Resistant
Maximum Speed
330 RPM Grease
Included Bearing
SUC210-31L3
Lubrication Openings
Grease Fitting
Expansion Type
Fixed
Bearing Insert Material
Stainless Steel
Standards
AFBMA
Split Housing
Not Split
For Environment
Food and Beverage
Dynamic Load Capacity
6,590 lbf
Bearing Lubrication
Relubricateable
Maximum Temperature
250 Degrees F
Minimum Temperature
-10 Degrees F
Seal Type
Triple Lip
Static Radial Load Capacity
4,070 lbf
Includes Bearing Cap
Bearing Cap Not Included
Features
Standard Duty
Bore Type
Cylindrical
Number of Rows
1
Housing Type
Triangular
Self Lubricating Bearing
No

Dimensions

Bore Diameter
1.9375 in
Overall Width
55 mm
Overall Length
118 mm
Bolt Circle Diameter
13.1 mm
Overall Height
191 mm
Center Height
74.6 mm
Inner Ring Width
2.031 in
Flange Thickness
13 mm
Mounting Bolt Size
7/16, M12
Mount Hole Center-to-Center Length
2 3/4 in
Length
118 mm
Fits Chest Size
Standard Duty

Description

Flange Mount Bearing, Bearing Insert Material Stainless Steel, Bearing Insert Type Radial Ball, Bore Diameter 1 15/16 in, Bore Type Cylindrical, Center Height 74.6 mm, Closure Double Sealed, Expansion Type Fixed, For Environment Food and Beverage, Housing Material Stainless Steel, Housing Type Triangular, Included Bearing SUC210-31L3, Lubricant Material H-1 Food Grade Grease, Maximum Speed 330 RPM Grease, Maximum Temperature 250 Degrees F, Minimum Temperature -10 Degrees F

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.