Shop IPTCI

FlngMntBrg, 2-7/16", RadBall, CastIron

  • Mfr # NANF212-39L3
  • Zoro # G523390029

product price: 
$
229.99
/ea
Free Shipping & Returns

Key Features

Shaft Locking Type
Eccentric Collar
Housing Material
Cast Iron
Bore Diameter
2.4375 in
Overall Width
83 mm
Lubricant Material
NLGI #2 Equivalent
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
NANF212-39L3
Zoro #
G523390029
UPC #
080067575192
Country of Origin
China
Shaft Locking Type
Eccentric Collar
Housing Material
Cast Iron
Lubricant Material
NLGI #2 Equivalent
Series
NANF
Closure
Double Sealed
Temp. Range
248 Degrees F Max
System of Measurement
Inch
Item
Flange Mount Bearing
Number of Mount Holes
4
Bearing Insert Type
Radial Ball
Maximum Speed
270 RPM Grease
Bore Type
Cylindrical
Self Lubricating Bearing
No
Included Bearing
NA212-39L3
Seal Type
Triple Lip
Static Radial Load Capacity
7,490 lbf
Bearing Insert Material
Alloy Steel
Load Direction
Radial
Housing Type
Square
Bearing Lubrication
Relubricateable
Application
Agriculture, Construction & Heavy Equipment, Consumer/Commercial Equipment & Appliances, HVAC, Industrial Equipment and Machinery, Laundry Machinery, Lawn & Garden, Material Handling, Mining, Printing Industry, Textile Industry
Includes Bearing Cap
Bearing Cap Not Included
Expansion Type
Fixed
Number of Rows
1
Minimum Temperature
-4 Degrees F
Maximum Temperature
248 Degrees F
Split Housing
Not Split
Internal Clearance
CN

Dimensions

Bore Diameter
2.4375 in
Overall Width
83 mm
Flange Thickness
22 mm
Mount Hole Center-to-Center Length
143 mm
Overall Length
175 mm
Bolt Circle Diameter
17 mm
Overall Height
175 mm
Mounting Bolt Size
5/8, M16
Length
175 mm

Description

Flange Mount Bearing, Bearing Insert Material Alloy Steel, Bearing Insert Type Radial Ball, Bore Diameter 2 7/16 in, Bore Type Cylindrical, Center Height Not Applicable, Closure Double Sealed, Expansion Type Fixed, Housing Material Cast Iron, Housing Type Square, Included Bearing NA212-39L3, Lubricant Material NLGI #2 Equivalent, Maximum Speed 270 RPM Grease, Maximum Temperature 248 Degrees F, Minimum Temperature -4 Degrees F, Mount Hole Center-to-Center Height Not Applicable

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.