FlngMntBrg, 1-15/16", RadBall, SS, 3300RPM

  • Mfr # SNASF210-31
  • Zoro # G323388417
product price: 
$
622.99
/ea
Free Shipping & Returns

Key Features

Shaft Locking Type
Eccentric Collar
Housing Material
Stainless Steel
Bore Diameter
1.9375 in
Overall Width
60 mm
Closure
Double Sealed
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
SNASF210-31
Zoro #
G323388417
UPC #
080067569434
Country of Origin
China
Shaft Locking Type
Eccentric Collar
Housing Material
Stainless Steel
Closure
Double Sealed
Series
SNASF
Lubricant Material
H-1 Food Grade Grease
Temp. Range
250 Degrees F Max
Bearing Insert Type
Radial Ball
Item
Flange Mount Bearing
Number of Mount Holes
4
System of Measurement
Inch
Housing Type
Square
Minimum Temperature
-10 Degrees F
Expansion Type
Fixed
Features
Standard Duty
Maximum Speed
3,300 RPM Grease
Bearing Insert Material
Stainless Steel
Includes Bearing Cap
Bearing Cap Not Included
For Environment
Food and Beverage
Resistance Properties
Corrosion-Resistant
Split Housing
Not Split
Number of Rows
1
Load Direction
Radial
Static Radial Load Capacity
4,070 lbf
Maximum Temperature
250 Degrees F
Lubrication Openings
Grease Fitting
Bore Type
Cylindrical
Dynamic Load Capacity
6,590 lbf
Seal Type
B-Type
Standards
AFBMA
Included Bearing
SNA210-31
Application
Agricultural/Fertilizer, Chemical Processing, Food & Beverage, Marine, Medical Equipment, Pharmaceutical Industry, Water & Waste Treatment
Self Lubricating Bearing
No
Internal Clearance
CN
Bearing Lubrication
Relubricateable

Dimensions

Bore Diameter
1.9375 in
Overall Width
60 mm
Overall Length
143 mm
Overall Height
143 mm
Bolt Circle Diameter
16 mm
Mounting Bolt Size
9/16, M14
Inner Ring Width
2.468 in
Flange Thickness
16 mm
Mount Hole Center-to-Center Length
111 mm
Length
143 mm
Fits Chest Size
Standard Duty

Description

Flange Mount Bearing, Bearing Insert Material Stainless Steel, Bearing Insert Type Radial Ball, Bore Diameter 1 15/16 in, Bore Type Cylindrical, Center Height Not Applicable, Closure Double Sealed, Expansion Type Fixed, For Environment Food and Beverage, Housing Material Stainless Steel, Housing Type Square, Included Bearing SNA210-31, Lubricant Material H-1 Food Grade Grease, Maximum Speed 3,300 RPM Grease, Maximum Temperature 250 Degrees F, Minimum Temperature -10 Degrees F

Ratings & reviews