Shop IPTCI

FlngMntBrg, 20 mm, RadBall, CastIron

  • Mfr # SALF204-20MMG
  • Zoro # G523387487

product price: 
$
38.79
/ea

Key Features

Shaft Locking Type
Eccentric Collar
Housing Material
Cast Iron
Bore Diameter
20 mm
Overall Width
35 mm
Closure
Double Sealed
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
SALF204-20MMG
Zoro #
G523387487
UPC #
080067570670
Country of Origin
China
Shaft Locking Type
Eccentric Collar
Housing Material
Cast Iron
Closure
Double Sealed
Temp. Range
248 Degrees F Max
Lubricant Material
NLGI #2 Equivalent
Series
SALF
Bearing Insert Type
Radial Ball
Number of Mount Holes
2
Item
Flange Mount Bearing
System of Measurement
Metric
Included Bearing
SA204-20MMG
Includes Bearing Cap
Bearing Cap Not Included
Lubrication Openings
Grease Fitting
Number of Rows
1
Expansion Type
Fixed
Application
Agriculture, Construction & Heavy Equipment, Consumer/Commercial Equipment & Appliances, HVAC, Industrial Equipment and Machinery, Laundry Machinery, Lawn & Garden, Material Handling, Mining, Printing Industry, Textile Industry
Self Lubricating Bearing
No
Split Housing
Not Split
Dynamic Load Capacity
2,740 lbf
Features
Light Duty
Housing Type
Rhombus
Bearing Insert Material
Alloy Steel
Bearing Material Grade
AISI 52100
Load Direction
Radial
Maximum Temperature
248 Degrees F
Internal Clearance
CN
Static Radial Load Capacity
1,600 lbf
Seal Type
K-Type
Bearing Lubrication
Relubricateable
Standards
AFBMA
Minimum Temperature
-4 Degrees F
Bore Type
Cylindrical
Maximum Speed
6,500 RPM Grease

Dimensions

Bore Diameter
20 mm
Overall Width
35 mm
Overall Height
61 mm
Inner Ring Width
31 mm
Flange Thickness
11 mm
Bolt Circle Diameter
10 mm
Mounting Bolt Size
5/16, M8
Overall Length
90 mm
Mount Hole Center-to-Center Length
72 mm
Length
90 mm
Fits Chest Size
Light Duty

Description

Flange Mount Bearing, Bearing Insert Material Alloy Steel, Bearing Insert Type Radial Ball, Bore Diameter 20 mm, Bore Type Cylindrical, Center Height Not Applicable, Closure Double Sealed, Expansion Type Fixed, Housing Material Cast Iron, Housing Type Rhombus, Included Bearing SA204-20MMG, Lubricant Material NLGI #2 Equivalent, Maximum Speed 6,500 RPM Grease, Maximum Temperature 248 Degrees F, Minimum Temperature -4 Degrees F, Mount Hole Center-to-Center Height Not Applicable

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.