Shop IPTCI

FlngMntBrg, 1-15/16", RadBall, SS, 3300RPM

  • Mfr # SUCSFCS210-31
  • Zoro # G023390406

product price: 
$
766.99
/ea
Free Shipping & Returns

Key Features

Shaft Locking Type
Set Screw
Housing Material
Stainless Steel
Bore Diameter
1.9375 in
Overall Width
40 mm
Series
SUCSFCS
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
SUCSFCS210-31
Zoro #
G023390406
UPC #
080067573235
Country of Origin
China
Shaft Locking Type
Set Screw
Housing Material
Stainless Steel
Series
SUCSFCS
Closure
Double Sealed
Lubricant Material
H-1 Food Grade Grease
Temp. Range
250 Degrees F Max
Item
Flange Mount Bearing
System of Measurement
Inch
Bearing Insert Type
Radial Ball
Standards
AFBMA
Includes Bearing Cap
Bearing Cap Not Included
Internal Clearance
CN
Features
Standard Duty
Number of Mount Holes
4
Expansion Type
Fixed
Housing Type
Circular
Load Direction
Radial
Bore Type
Cylindrical
Static Radial Load Capacity
4,070 lbf
For Environment
Food and Beverage
Resistance Properties
Corrosion-Resistant
Minimum Temperature
-10 Degrees F
Split Housing
Not Split
Number of Rows
1
Dynamic Load Capacity
6,590 lbf
Lubrication Openings
Grease Fitting
Bearing Insert Material
Stainless Steel
Self Lubricating Bearing
No
Bearing Lubrication
Relubricateable
Seal Type
B-Type
Maximum Speed
3,300 RPM Grease
Maximum Temperature
250 Degrees F
Included Bearing
SUC210-31
Application
Agricultural/Fertilizer, Chemical Processing, Food & Beverage, Marine, Medical Equipment, Pharmaceutical Industry, Water & Waste Treatment

Dimensions

Bore Diameter
1.9375 in
Overall Width
40 mm
Mounting Bolt Size
7/16, M12
Bolt Circle Diameter
14 mm
Overall Diameter
155 mm
Overall Length
155 mm
Pilot Diameter
108 mm
Inner Ring Width
2.031 in
Mount Hole Center-to-Center Length
130 mm
Overall Height
155 mm
Flange Thickness
20 mm
Length
155 mm
Fits Chest Size
Standard Duty

Description

Flange Mount Bearing, Bearing Insert Material Stainless Steel, Bearing Insert Type Radial Ball, Bore Diameter 1 15/16 in, Bore Type Cylindrical, Center Height Not Applicable, Closure Double Sealed, Expansion Type Fixed, For Environment Food and Beverage, Housing Material Stainless Steel, Housing Type Circular, Included Bearing SUC210-31, Lubricant Material H-1 Food Grade Grease, Maximum Speed 3,300 RPM Grease, Maximum Temperature 250 Degrees F, Minimum Temperature -10 Degrees F

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.