Shop IPTCI

FlngMntBrg, 1-1/8", RadBall, CastIron

  • Mfr # SAF206-18G
  • Zoro # G723389335

product price: 
$
49.75
/ea

Key Features

Shaft Locking Type
Eccentric Collar
Housing Material
Cast Iron
Bore Diameter
1.125 in
Overall Width
46 mm
Temp. Range
248 Degrees F Max
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
SAF206-18G
Zoro #
G723389335
UPC #
080067574916
Country of Origin
China
Shaft Locking Type
Eccentric Collar
Housing Material
Cast Iron
Temp. Range
248 Degrees F Max
Series
SAF
Closure
Double Sealed
Lubricant Material
NLGI #2 Equivalent
System of Measurement
Inch
Bearing Insert Type
Radial Ball
Item
Flange Mount Bearing
Number of Mount Holes
4
Lubrication Openings
Grease Fitting
Bore Type
Cylindrical
Includes Bearing Cap
Bearing Cap Not Included
Dynamic Load Capacity
4,200 lbf
Minimum Temperature
-4 Degrees F
Expansion Type
Fixed
Maximum Temperature
248 Degrees F
Internal Clearance
CN
Bearing Material Grade
AISI 52100
Seal Type
K-Type
Self Lubricating Bearing
No
Bearing Insert Material
Alloy Steel
Maximum Speed
5,000 RPM Grease
Bearing Lubrication
Relubricateable
Application
Agriculture, Construction & Heavy Equipment, Consumer/Commercial Equipment & Appliances, HVAC, Industrial Equipment and Machinery, Laundry Machinery, Lawn & Garden, Material Handling, Mining, Printing Industry, Textile Industry
Number of Rows
1
Static Radial Load Capacity
2,430 lbf
Features
Light Duty
Included Bearing
SA206-18G
Split Housing
Not Split
Standards
AFBMA
Housing Type
Square
Load Direction
Radial

Dimensions

Bore Diameter
1.125 in
Overall Width
46 mm
Overall Height
108 mm
Inner Ring Width
1.405 in
Flange Thickness
14 mm
Overall Length
108 mm
Bolt Circle Diameter
12 mm
Mounting Bolt Size
7/16, M12
Mount Hole Center-to-Center Length
83 mm
Length
108 mm
Fits Chest Size
Light Duty

Description

Flange Mount Bearing, Bearing Insert Material Alloy Steel, Bearing Insert Type Radial Ball, Bore Diameter 1 1/8 in, Bore Type Cylindrical, Center Height Not Applicable, Closure Double Sealed, Expansion Type Fixed, Housing Material Cast Iron, Housing Type Square, Included Bearing SA206-18G, Lubricant Material NLGI #2 Equivalent, Maximum Speed 5,000 RPM Grease, Maximum Temperature 248 Degrees F, Minimum Temperature -4 Degrees F, Mount Hole Center-to-Center Height Not Applicable

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.