Shop IPTCI

FlngMntBrg, 1-1/4", RadBall, CastIron

  • Mfr # NANF207-20
  • Zoro # G023388335

product price: 
$
64.99
/ea

Key Features

Shaft Locking Type
Eccentric Collar
Housing Material
Cast Iron
Bore Diameter
1-1/4 in
Overall Width
54 mm
Temp. Range
248 Degrees F Max
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
NANF207-20
Zoro #
G023388335
UPC #
080067562837
Country of Origin
China
Shaft Locking Type
Eccentric Collar
Housing Material
Cast Iron
Temp. Range
248 Degrees F Max
Lubricant Material
NLGI #2 Equivalent
Closure
Double Sealed
Series
NANF
Item
Flange Mount Bearing
Number of Mount Holes
4
Bearing Insert Type
Radial Ball
System of Measurement
Inch
Number of Rows
1
Expansion Type
Fixed
Internal Clearance
CN
Bearing Insert Material
Alloy Steel
Included Bearing
NA207-20
Housing Type
Square
Includes Bearing Cap
Bearing Cap Not Included
Bore Type
Cylindrical
Static Radial Load Capacity
3,340 lbf
Bearing Material Grade
AISI 52100
Seal Type
B-Type
Features
Standard Duty
Standards
AFBMA
Bearing Lubrication
Relubricateable
Dynamic Load Capacity
5,535 lbf
Minimum Temperature
-4 Degrees F
Split Housing
Not Split
Maximum Temperature
248 Degrees F
Load Direction
Radial
Maximum Speed
4,300 RPM Grease
Lubrication Openings
Grease Fitting
Self Lubricating Bearing
No
Application
Agriculture, Construction & Heavy Equipment, Consumer/Commercial Equipment & Appliances, HVAC, Industrial Equipment and Machinery, Laundry Machinery, Lawn & Garden, Material Handling, Mining, Printing Industry, Textile Industry

Dimensions

Bore Diameter
1-1/4 in
Overall Width
54 mm
Mount Hole Center-to-Center Length
92 mm
Overall Length
117 mm
Overall Height
117 mm
Inner Ring Width
2.011 in
Bolt Circle Diameter
13 mm
Mounting Bolt Size
7/16, M12
Flange Thickness
17 mm
Length
117 mm
Fits Chest Size
Standard Duty

Description

Flange Mount Bearing, Bearing Insert Material Alloy Steel, Bearing Insert Type Radial Ball, Bore Diameter 1 1/4 in, Bore Type Cylindrical, Center Height Not Applicable, Closure Double Sealed, Expansion Type Fixed, Housing Material Cast Iron, Housing Type Square, Included Bearing NA207-20, Lubricant Material NLGI #2 Equivalent, Maximum Speed 4,300 RPM Grease, Maximum Temperature 248 Degrees F, Minimum Temperature -4 Degrees F, Mount Hole Center-to-Center Height Not Applicable

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.