Shop IPTCI

FlngMntBrg, 1-1/8", RadBall, CastIron

  • Mfr # SBLF206-18
  • Zoro # G723388239

product price: 
$
48.65
/ea

Key Features

Shaft Locking Type
Set Screw
Housing Material
Cast Iron
Bore Diameter
1.125 in
Overall Width
34 mm
Closure
Double Sealed
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
SBLF206-18
Zoro #
G723388239
UPC #
080067569406
Country of Origin
China
Shaft Locking Type
Set Screw
Housing Material
Cast Iron
Closure
Double Sealed
Series
SBLF
Temp. Range
248 Degrees F Max
Lubricant Material
NLGI #2 Equivalent
Item
Flange Mount Bearing
Bearing Insert Type
Radial Ball
System of Measurement
Inch
Number of Mount Holes
2
Internal Clearance
CN
Load Direction
Radial
Static Radial Load Capacity
2,430 lbf
Lubrication Openings
Grease Fitting
Expansion Type
Fixed
Housing Type
Rhombus
Maximum Speed
5,000 RPM Grease
Number of Rows
1
Self Lubricating Bearing
No
Includes Bearing Cap
Bearing Cap Not Included
Features
Light Duty
Standards
AFBMA
Bearing Lubrication
Relubricateable
Maximum Temperature
248 Degrees F
Dynamic Load Capacity
4,200 lbf
Split Housing
Not Split
Application
Agriculture, Construction & Heavy Equipment, Consumer/Commercial Equipment & Appliances, HVAC, Industrial Equipment and Machinery, Laundry Machinery, Lawn & Garden, Material Handling, Mining, Printing Industry, Textile Industry
Bearing Insert Material
Alloy Steel
Bearing Material Grade
AISI 52100
Bore Type
Cylindrical
Included Bearing
SB206-18G
Seal Type
K-Type
Minimum Temperature
-4 Degrees F

Dimensions

Bore Diameter
1.125 in
Overall Width
34 mm
Inner Ring Width
1.181 in
Mount Hole Center-to-Center Length
90.5 mm
Flange Thickness
12 mm
Overall Height
76 mm
Overall Length
113 mm
Bolt Circle Diameter
12 mm
Mounting Bolt Size
3/8, M10
Length
113 mm
Fits Chest Size
Light Duty

Description

Flange Mount Bearing, Bearing Insert Material Alloy Steel, Bearing Insert Type Radial Ball, Bore Diameter 1 1/8 in, Bore Type Cylindrical, Center Height Not Applicable, Closure Double Sealed, Expansion Type Fixed, Housing Material Cast Iron, Housing Type Rhombus, Included Bearing SB206-18G, Lubricant Material NLGI #2 Equivalent, Maximum Speed 5,000 RPM Grease, Maximum Temperature 248 Degrees F, Minimum Temperature -4 Degrees F, Mount Hole Center-to-Center Height Not Applicable

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.