Shop IPTCI

FlngMntBrg, 1-1/16", RadBall, CastIron

  • Mfr # SAF206-17G
  • Zoro # G023388274

product price: 
$
49.75
/ea

Key Features

Shaft Locking Type
Eccentric Collar
Housing Material
Cast Iron
Bore Diameter
1.0625 in
Overall Width
46 mm
Series
SAF
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
SAF206-17G
Zoro #
G023388274
UPC #
080067570924
Country of Origin
China
Shaft Locking Type
Eccentric Collar
Housing Material
Cast Iron
Series
SAF
Lubricant Material
NLGI #2 Equivalent
Closure
Double Sealed
Temp. Range
248 Degrees F Max
System of Measurement
Inch
Number of Mount Holes
4
Item
Flange Mount Bearing
Bearing Insert Type
Radial Ball
Expansion Type
Fixed
Number of Rows
1
Split Housing
Not Split
Load Direction
Radial
Seal Type
K-Type
Self Lubricating Bearing
No
Minimum Temperature
-4 Degrees F
Bearing Insert Material
Alloy Steel
Bore Type
Cylindrical
Included Bearing
SA206-17G
Maximum Temperature
248 Degrees F
Static Radial Load Capacity
2,430 lbf
Housing Type
Square
Bearing Lubrication
Relubricateable
Application
Agriculture, Construction & Heavy Equipment, Consumer/Commercial Equipment & Appliances, HVAC, Industrial Equipment and Machinery, Laundry Machinery, Lawn & Garden, Material Handling, Mining, Printing Industry, Textile Industry
Features
Light Duty
Internal Clearance
CN
Maximum Speed
5,000 RPM Grease
Includes Bearing Cap
Bearing Cap Not Included

Dimensions

Bore Diameter
1.0625 in
Overall Width
46 mm
Bolt Circle Diameter
12 mm
Overall Length
108 mm
Mount Hole Center-to-Center Length
83 mm
Mounting Bolt Size
7/16, M12
Overall Height
108 mm
Flange Thickness
14 mm
Length
108 mm
Fits Chest Size
Light Duty

Description

Flange Mount Bearing, Bearing Insert Material Alloy Steel, Bearing Insert Type Radial Ball, Bore Diameter 1 1/16 in, Bore Type Cylindrical, Center Height Not Applicable, Closure Double Sealed, Expansion Type Fixed, Housing Material Cast Iron, Housing Type Square, Included Bearing SA206-17G, Lubricant Material NLGI #2 Equivalent, Maximum Speed 5,000 RPM Grease, Maximum Temperature 248 Degrees F, Minimum Temperature -4 Degrees F, Mount Hole Center-to-Center Height Not Applicable

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.