FlngMntBrg, 1-1/8", RadBall, Ductile Iron

  • Mfr # SBLF206-18G H4
  • Zoro # G723387645
product price: 
$
57.95
/ea

Key Features

Shaft Locking Type
Set Screw
Housing Material
Ductile Iron
Bore Diameter
1.125 in
Overall Width
34 mm
Closure
Double Sealed
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
SBLF206-18G H4
Zoro #
G723387645
UPC #
080067569857
Country of Origin
China
Shaft Locking Type
Set Screw
Housing Material
Ductile Iron
Closure
Double Sealed
Lubricant Material
NLGI #2 Equivalent
Series
SBLF
Temp. Range
248 Degrees F Max
Bearing Insert Type
Radial Ball
System of Measurement
Inch
Item
Flange Mount Bearing
Number of Mount Holes
2
Internal Clearance
CN
Included Bearing
SB206-18G
Dynamic Load Capacity
4,200 lbf
Bore Type
Cylindrical
Application
Agriculture, Construction & Heavy Equipment, Consumer/Commercial Equipment & Appliances, HVAC, Industrial Equipment and Machinery, Laundry Machinery, Lawn & Garden, Material Handling, Mining, Printing Industry, Textile Industry
Maximum Temperature
248 Degrees F
Includes Bearing Cap
Bearing Cap Not Included
Lubrication Openings
Grease Fitting
Maximum Speed
5,000 RPM Grease
Expansion Type
Fixed
Bearing Lubrication
Relubricateable
Seal Type
K-Type
Standards
AFBMA
Housing Type
Rhombus
Minimum Temperature
-4 Degrees F
Number of Rows
1
Self Lubricating Bearing
No
Split Housing
Not Split
Features
Light Duty
Bearing Material Grade
AISI 52100
Load Direction
Radial
Bearing Insert Material
Alloy Steel
Static Radial Load Capacity
2,430 lbf

Dimensions

Bore Diameter
1.125 in
Overall Width
34 mm
Bolt Circle Diameter
12 mm
Overall Height
76 mm
Mounting Bolt Size
3/8, M10
Overall Length
113 mm
Inner Ring Width
1.181 in
Flange Thickness
12 mm
Mount Hole Center-to-Center Length
90.5 mm
Length
113 mm
Fits Chest Size
Light Duty

Description

Flange Mount Bearing, Bearing Insert Material Alloy Steel, Bearing Insert Type Radial Ball, Bore Diameter 1 1/8 in, Bore Type Cylindrical, Center Height Not Applicable, Closure Double Sealed, Expansion Type Fixed, Housing Material Ductile Iron, Housing Type Rhombus, Included Bearing SB206-18G, Lubricant Material NLGI #2 Equivalent, Maximum Speed 5,000 RPM Grease, Maximum Temperature 248 Degrees F, Minimum Temperature -4 Degrees F, Mount Hole Center-to-Center Height Not Applicable

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.