FlngMntBrg, 1-3/16", RadBall, CastIron

  • Mfr # NANF206-19
  • Zoro # G623388933
product price: 
$
54.15
/ea

Key Features

Shaft Locking Type
Eccentric Collar
Housing Material
Cast Iron
Bore Diameter
1.1875 in
Overall Width
51 mm
Temp. Range
248 Degrees F Max
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
NANF206-19
Zoro #
G623388933
UPC #
080067569385
Country of Origin
China
Shaft Locking Type
Eccentric Collar
Housing Material
Cast Iron
Temp. Range
248 Degrees F Max
Closure
Double Sealed
Lubricant Material
NLGI #2 Equivalent
Series
NANF
Item
Flange Mount Bearing
Bearing Insert Type
Radial Ball
Number of Mount Holes
4
System of Measurement
Inch
Internal Clearance
CN
Expansion Type
Fixed
Seal Type
B-Type
Maximum Speed
5,000 RPM Grease
Number of Rows
1
Load Direction
Radial
Application
Agriculture, Construction & Heavy Equipment, Consumer/Commercial Equipment & Appliances, HVAC, Industrial Equipment and Machinery, Laundry Machinery, Lawn & Garden, Material Handling, Mining, Printing Industry, Textile Industry
Included Bearing
NA206-19
Bore Type
Cylindrical
Static Radial Load Capacity
2,430 lbf
Maximum Temperature
248 Degrees F
Bearing Lubrication
Relubricateable
Includes Bearing Cap
Bearing Cap Not Included
Split Housing
Not Split
Minimum Temperature
-4 Degrees F
Bearing Insert Material
Alloy Steel
Housing Type
Square
Self Lubricating Bearing
No

Dimensions

Bore Diameter
1.1875 in
Overall Width
51 mm
Mount Hole Center-to-Center Length
83 mm
Mounting Bolt Size
7/16, M12
Bolt Circle Diameter
13 mm
Overall Height
108 mm
Overall Length
108 mm
Flange Thickness
16 mm
Length
108 mm

Description

Flange Mount Bearing, Bearing Insert Material Alloy Steel, Bearing Insert Type Radial Ball, Bore Diameter 1 3/16 in, Bore Type Cylindrical, Center Height Not Applicable, Closure Double Sealed, Expansion Type Fixed, Housing Material Cast Iron, Housing Type Square, Included Bearing NA206-19, Lubricant Material NLGI #2 Equivalent, Maximum Speed 5,000 RPM Grease, Maximum Temperature 248 Degrees F, Minimum Temperature -4 Degrees F, Mount Hole Center-to-Center Height Not Applicable

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.