Shop IPTCI

FlngMntBrg, 2", RadBall, Cast Iron, 3000 RPM

  • Mfr # UCFC211-32
  • Zoro # G023387987

product price: 
$
144.99
/ea
Free Shipping & Returns

Key Features

Shaft Locking Type
Set Screw
Housing Material
Cast Iron
Bore Diameter
2 in
Overall Width
46 mm
Lubricant Material
NLGI #2 Equivalent
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
UCFC211-32
Zoro #
G023387987
UPC #
080067571912
Country of Origin
China
Shaft Locking Type
Set Screw
Housing Material
Cast Iron
Lubricant Material
NLGI #2 Equivalent
Closure
Double Sealed
Temp. Range
248 Degrees F Max
Series
UCFC
Bearing Insert Type
Radial Ball
Item
Flange Mount Bearing
System of Measurement
Inch
Bore Type
Cylindrical
Features
Standard Duty
Load Direction
Radial
Expansion Type
Fixed
Housing Type
Circular
Number of Rows
1
Bearing Material Grade
AISI 52100
Maximum Speed
3,000 RPM Grease
Self Lubricating Bearing
No
Includes Bearing Cap
Bearing Cap Not Included
Bearing Insert Material
Alloy Steel
Minimum Temperature
-4 Degrees F
Bearing Lubrication
Relubricateable
Static Radial Load Capacity
6,440 lbf
Lubrication Openings
Grease Fitting
Split Housing
Not Split
Internal Clearance
CN
Standards
AFBMA
Dynamic Load Capacity
9,490 lbf
Number of Mount Holes
4
Seal Type
B-Type
Maximum Temperature
248 Degrees F
Included Bearing
UC211-32
Application
Agriculture, Construction & Heavy Equipment, Consumer/Commercial Equipment & Appliances, HVAC, Industrial Equipment and Machinery, Laundry Machinery, Lawn & Garden, Material Handling, Mining, Printing Industry, Textile Industry

Dimensions

Bore Diameter
2 in
Overall Width
46 mm
Overall Diameter
185 mm
Overall Height
185 mm
Flange Thickness
15 mm
Mounting Bolt Size
5/8, M16
Inner Ring Width
2.189 in
Overall Length
185 mm
Bolt Circle Diameter
19 mm
Mount Hole Center-to-Center Length
150 mm
Pilot Diameter
125 mm
Length
185 mm
Fits Chest Size
Standard Duty

Description

Flange Mount Bearing, Bearing Insert Material Alloy Steel, Bearing Insert Type Radial Ball, Bore Diameter 2 in, Bore Type Cylindrical, Center Height Not Applicable, Closure Double Sealed, Expansion Type Fixed, Housing Material Cast Iron, Housing Type Circular, Included Bearing UC211-32, Lubricant Material NLGI #2 Equivalent, Maximum Speed 3,000 RPM Grease, Maximum Temperature 248 Degrees F, Minimum Temperature -4 Degrees F, Mount Hole Center-to-Center Height Not Applicable

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.