Shop IPTCI

FlngMntBrg, 1-3/16", RadBall, CastIron

  • Mfr # NANF206-19L3
  • Zoro # G623390493

product price: 
$
66.15
/ea

Key Features

Shaft Locking Type
Eccentric Collar
Housing Material
Cast Iron
Bore Diameter
1.1875 in
Overall Width
51 mm
Closure
Double Sealed
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
NANF206-19L3
Zoro #
G623390493
UPC #
080067574933
Country of Origin
China
Shaft Locking Type
Eccentric Collar
Housing Material
Cast Iron
Closure
Double Sealed
Lubricant Material
NLGI #2 Equivalent
Series
NANF
Temp. Range
248 Degrees F Max
Item
Flange Mount Bearing
Number of Mount Holes
4
System of Measurement
Inch
Bearing Insert Type
Radial Ball
Dynamic Load Capacity
4,200 lbf
Bearing Material Grade
AISI 52100
Includes Bearing Cap
Bearing Cap Not Included
Maximum Temperature
248 Degrees F
Bearing Insert Material
Alloy Steel
Number of Rows
1
Minimum Temperature
-4 Degrees F
Standards
AFBMA
Bearing Lubrication
Relubricateable
Load Direction
Radial
Included Bearing
NA206-19L3
Application
Agriculture, Construction & Heavy Equipment, Consumer/Commercial Equipment & Appliances, HVAC, Industrial Equipment and Machinery, Laundry Machinery, Lawn & Garden, Material Handling, Mining, Printing Industry, Textile Industry
Maximum Speed
500 RPM Grease
Static Radial Load Capacity
2,430 lbf
Bore Type
Cylindrical
Expansion Type
Fixed
Features
Standard Duty
Self Lubricating Bearing
No
Split Housing
Not Split
Seal Type
Triple Lip
Housing Type
Square
Internal Clearance
CN
Lubrication Openings
Grease Fitting

Dimensions

Bore Diameter
1.1875 in
Overall Width
51 mm
Flange Thickness
16 mm
Inner Ring Width
1.901 in
Overall Length
108 mm
Mount Hole Center-to-Center Length
83 mm
Bolt Circle Diameter
13 mm
Mounting Bolt Size
7/16, M12
Overall Height
108 mm
Length
108 mm
Fits Chest Size
Standard Duty

Description

Flange Mount Bearing, Bearing Insert Material Alloy Steel, Bearing Insert Type Radial Ball, Bore Diameter 1 3/16 in, Bore Type Cylindrical, Center Height Not Applicable, Closure Double Sealed, Expansion Type Fixed, Housing Material Cast Iron, Housing Type Square, Included Bearing NA206-19L3, Lubricant Material NLGI #2 Equivalent, Maximum Speed 500 RPM Grease, Maximum Temperature 248 Degrees F, Minimum Temperature -4 Degrees F, Mount Hole Center-to-Center Height Not Applicable

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.