Shop IPTCI

FlngMntBrg, 1-3/16", RadBall, CastIron

  • Mfr # NANFL206-19
  • Zoro # G723388796

product price: 
$
48.69
/ea

Key Features

Shaft Locking Type
Eccentric Collar
Housing Material
Cast Iron
Bore Diameter
1.1875 in
Overall Width
51 mm
Temp. Range
248 Degrees F Max
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
NANFL206-19
Zoro #
G723388796
UPC #
080067574935
Country of Origin
China
Shaft Locking Type
Eccentric Collar
Housing Material
Cast Iron
Temp. Range
248 Degrees F Max
Closure
Double Sealed
Lubricant Material
NLGI #2 Equivalent
Series
NANFL
System of Measurement
Inch
Item
Flange Mount Bearing
Number of Mount Holes
2
Bearing Insert Type
Radial Ball
Features
Standard Duty
Maximum Temperature
248 Degrees F
Bore Type
Cylindrical
Split Housing
Not Split
Static Radial Load Capacity
2,430 lbf
Bearing Insert Material
Alloy Steel
Included Bearing
NA206-19
Number of Rows
1
Bearing Lubrication
Relubricateable
Application
Agriculture, Construction & Heavy Equipment, Consumer/Commercial Equipment & Appliances, HVAC, Industrial Equipment and Machinery, Laundry Machinery, Lawn & Garden, Material Handling, Mining, Printing Industry, Textile Industry
Housing Type
Rhombus
Internal Clearance
CN
Load Direction
Radial
Maximum Speed
5,000 RPM Grease
Bearing Material Grade
AISI 52100
Self Lubricating Bearing
No
Standards
AFBMA
Dynamic Load Capacity
4,200 lbf
Lubrication Openings
Grease Fitting
Includes Bearing Cap
Bearing Cap Not Included
Expansion Type
Fixed
Seal Type
B-Type
Minimum Temperature
-4 Degrees F

Dimensions

Bore Diameter
1.1875 in
Overall Width
51 mm
Overall Length
148 mm
Mount Hole Center-to-Center Length
116.7 mm
Overall Height
80 mm
Flange Thickness
13 mm
Bolt Circle Diameter
11.9 mm
Inner Ring Width
1.901 in
Mounting Bolt Size
3/8, M10
Length
148 mm
Fits Chest Size
Standard Duty

Description

Flange Mount Bearing, Bearing Insert Material Alloy Steel, Bearing Insert Type Radial Ball, Bore Diameter 1 3/16 in, Bore Type Cylindrical, Center Height Not Applicable, Closure Double Sealed, Expansion Type Fixed, Housing Material Cast Iron, Housing Type Rhombus, Included Bearing NA206-19, Lubricant Material NLGI #2 Equivalent, Maximum Speed 5,000 RPM Grease, Maximum Temperature 248 Degrees F, Minimum Temperature -4 Degrees F, Mount Hole Center-to-Center Height Not Applicable

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.