Shop IPTCI

FlngMntBrg, 2-3/8", RadBall, CastIron

  • Mfr # UCFCS212-38
  • Zoro # G623389954

product price: 
$
224.99
/ea
Free Shipping & Returns

Key Features

Bearing Insert Type
Radial Ball
Mount Hole Center-to-Center Length
152.4 mm
Static Radial Load Capacity
7,940 lbf
Internal Clearance
CN
Number of Rows
1
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
UCFCS212-38
Zoro #
G623389954
UPC #
080067571989
Country of Origin
China
Item
Flange Mount Bearing
Bearing Insert Type
Radial Ball
Static Radial Load Capacity
7,940 lbf
Internal Clearance
CN
Number of Rows
1
Bearing Material Grade
AISI 52100
Application
Agriculture, Construction & Heavy Equipment, Consumer/Commercial Equipment & Appliances, HVAC, Industrial Equipment and Machinery, Laundry Machinery, Lawn & Garden, Material Handling, Mining, Printing Industry, Textile Industry
Includes Bearing Cap
Bearing Cap Not Included
Closure
Double Sealed
Lubrication Openings
Grease Fitting
Bearing Insert Material
Alloy Steel
Seal Type
B-Type
Maximum Speed
2,700 RPM Grease
Features
Standard Duty
System of Measurement
Inch
Self Lubricating Bearing
No
Standards
AFBMA
Bore Type
Cylindrical
Number of Mount Holes
4
Series
UCFCS
Dynamic Load Capacity
11,500 lbf
Shaft Locking Type
Set Screws
Bearing Lubrication
Relubricateable
Maximum Temperature
248 Degrees F
Housing Material
Cast Iron
Housing Type
Circular
Included Bearing
UC212-38
Load Direction
Radial
Expansion Type
Fixed
Minimum Temperature
-4 Degrees F
Lubricant Material
NLGI #2 Equivalent
Split Housing
Not Split

Dimensions

Mount Hole Center-to-Center Length
152.4 mm
Flange Thickness
13 mm
Overall Diameter
180 mm
Overall Height
180 mm
Bolt Circle Diameter
16 mm
Mounting Bolt Size
1/2, M14
Overall Length
180 mm
Inner Ring Width
2.563 in
Overall Width
44 mm
Bore Diameter
2 3/8 in
Pilot Diameter
127 mm
Length
180 mm
Fits Chest Size
Standard Duty

Description

Flange Mount Bearing, Bearing Insert Material Alloy Steel, Bearing Insert Type Radial Ball, Bore Diameter 2 3/8 in, Bore Type Cylindrical, Center Height Not Applicable, Closure Double Sealed, Expansion Type Fixed, Housing Material Cast Iron, Housing Type Circular, Included Bearing UC212-38, Lubricant Material NLGI #2 Equivalent, Maximum Speed 2,700 RPM Grease, Maximum Temperature 248 Degrees F, Minimum Temperature -4 Degrees F, Mount Hole Center-to-Center Height Not Applicable

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.