Shop IPTCI

FlngMntBrg, 20 mm, RadBall, CastIron

  • Mfr # UCFC204-20MM
  • Zoro # G923389586

product price: 
$
42.59
/ea

Key Features

Shaft Locking Type
Set Screw
Housing Material
Cast Iron
Bore Diameter
20 mm
Overall Width
28 mm
Lubricant Material
NLGI #2 Equivalent
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
UCFC204-20MM
Zoro #
G923389586
UPC #
080067570686
Country of Origin
China
Shaft Locking Type
Set Screw
Housing Material
Cast Iron
Lubricant Material
NLGI #2 Equivalent
Series
UCFC
Closure
Double Sealed
Temp. Range
248 Degrees F Max
Item
Flange Mount Bearing
Bearing Insert Type
Radial Ball
System of Measurement
Metric
Bearing Lubrication
Relubricateable
Internal Clearance
CN
Expansion Type
Fixed
Number of Mount Holes
4
Included Bearing
UC204-20MM
Features
Standard Duty
Load Direction
Radial
Maximum Temperature
248 Degrees F
Static Radial Load Capacity
1,600 lbf
Application
Agriculture, Construction & Heavy Equipment, Consumer/Commercial Equipment & Appliances, HVAC, Industrial Equipment and Machinery, Laundry Machinery, Lawn & Garden, Material Handling, Mining, Printing Industry, Textile Industry
Bore Type
Cylindrical
Minimum Temperature
-4 Degrees F
Dynamic Load Capacity
2,740 lbf
Housing Type
Circular
Bearing Insert Material
Alloy Steel
Split Housing
Not Split
Includes Bearing Cap
Bearing Cap Not Included
Number of Rows
1
Self Lubricating Bearing
No
Lubrication Openings
Grease Fitting
Bearing Material Grade
AISI 52100
Maximum Speed
6,500 RPM Grease
Standards
AFBMA
Seal Type
B-Type

Dimensions

Bore Diameter
20 mm
Overall Width
28 mm
Overall Length
100 mm
Overall Height
100 mm
Overall Diameter
100 mm
Bolt Circle Diameter
12 mm
Pilot Diameter
62 mm
Flange Thickness
7 mm
Inner Ring Width
31 mm
Mount Hole Center-to-Center Length
78 mm
Mounting Bolt Size
3/8, M10
Length
100 mm
Fits Chest Size
Standard Duty

Description

Flange Mount Bearing, Bearing Insert Material Alloy Steel, Bearing Insert Type Radial Ball, Bore Diameter 20 mm, Bore Type Cylindrical, Center Height Not Applicable, Closure Double Sealed, Expansion Type Fixed, Housing Material Cast Iron, Housing Type Circular, Included Bearing UC204-20MM, Lubricant Material NLGI #2 Equivalent, Maximum Speed 6,500 RPM Grease, Maximum Temperature 248 Degrees F, Minimum Temperature -4 Degrees F, Mount Hole Center-to-Center Height Not Applicable

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.