FlngMntBrg, 1-3/16", RadBall, CastIron

  • Mfr # UCFB206-19
  • Zoro # G923390483
product price: 
$
56.85
/ea

Key Features

Shaft Locking Type
Set Screw
Housing Material
Cast Iron
Bore Diameter
1.1875 in
Overall Width
40 mm
Lubricant Material
NLGI #2 Equivalent
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
UCFB206-19
Zoro #
G923390483
UPC #
080067574940
Country of Origin
China
Shaft Locking Type
Set Screw
Housing Material
Cast Iron
Lubricant Material
NLGI #2 Equivalent
Closure
Double Sealed
Temp. Range
248 Degrees F Max
Series
UCFB
System of Measurement
Inch
Item
Flange Mount Bearing
Number of Mount Holes
3
Bearing Insert Type
Radial Ball
Application
Agriculture, Construction & Heavy Equipment, Consumer/Commercial Equipment & Appliances, HVAC, Industrial Equipment and Machinery, Laundry Machinery, Lawn & Garden, Material Handling, Mining, Printing Industry, Textile Industry
Maximum Temperature
248 Degrees F
Load Direction
Radial
Bearing Material Grade
AISI 52100
Housing Type
Triangular
Internal Clearance
CN
Maximum Speed
5,000 RPM Grease
Number of Rows
1
Minimum Temperature
-4 Degrees F
Self Lubricating Bearing
No
Includes Bearing Cap
Bearing Cap Not Included
Dynamic Load Capacity
4,200 lbf
Lubrication Openings
Grease Fitting
Included Bearing
UC206-19
Bearing Insert Material
Alloy Steel
Expansion Type
Fixed
Standards
AFBMA
Bearing Lubrication
Relubricateable
Features
Standard Duty
Split Housing
Not Split
Static Radial Load Capacity
2,430 lbf
Seal Type
B-Type
Bore Type
Cylindrical

Dimensions

Bore Diameter
1.1875 in
Overall Width
40 mm
Overall Length
83 mm
Mount Hole Center-to-Center Length
1 7/8 in
Flange Thickness
9.5 mm
Bolt Circle Diameter
10 mm
Overall Height
137 mm
Inner Ring Width
1.5 in
Center Height
52.4 mm
Mounting Bolt Size
5/16, M8
Length
83 mm
Fits Chest Size
Standard Duty

Description

Flange Mount Bearing, Bearing Insert Material Alloy Steel, Bearing Insert Type Radial Ball, Bore Diameter 1 3/16 in, Bore Type Cylindrical, Center Height 52.4 mm, Closure Double Sealed, Expansion Type Fixed, Housing Material Cast Iron, Housing Type Triangular, Included Bearing UC206-19, Lubricant Material NLGI #2 Equivalent, Maximum Speed 5,000 RPM Grease, Maximum Temperature 248 Degrees F, Minimum Temperature -4 Degrees F, Mount Hole Center-to-Center Height Not Applicable

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.