FlngMntBrg, 30 mm, RadBall, CastIron

  • Mfr # UCFC206-30MM
  • Zoro # G123388747
product price: 
$
58.99
/ea

Key Features

Shaft Locking Type
Set Screw
Housing Material
Cast Iron
Bore Diameter
30 mm
Overall Width
32 mm
Closure
Double Sealed
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
UCFC206-30MM
Zoro #
G123388747
UPC #
080067574969
Country of Origin
China
Shaft Locking Type
Set Screw
Housing Material
Cast Iron
Closure
Double Sealed
Temp. Range
248 Degrees F Max
Series
UCFC
Lubricant Material
NLGI #2 Equivalent
Item
Flange Mount Bearing
Bearing Insert Type
Radial Ball
System of Measurement
Metric
Standards
AFBMA
Features
Standard Duty
Maximum Temperature
248 Degrees F
Number of Rows
1
Housing Type
Circular
Includes Bearing Cap
Bearing Cap Not Included
Bearing Material Grade
AISI 52100
Seal Type
B-Type
Dynamic Load Capacity
4,200 lbf
Maximum Speed
5,000 RPM Grease
Bearing Insert Material
Alloy Steel
Bore Type
Cylindrical
Bearing Lubrication
Relubricateable
Internal Clearance
CN
Expansion Type
Fixed
Load Direction
Radial
Split Housing
Not Split
Self Lubricating Bearing
No
Application
Agriculture, Construction & Heavy Equipment, Consumer/Commercial Equipment & Appliances, HVAC, Industrial Equipment and Machinery, Laundry Machinery, Lawn & Garden, Material Handling, Mining, Printing Industry, Textile Industry
Lubrication Openings
Grease Fitting
Static Radial Load Capacity
2,430 lbf
Included Bearing
UC206-30MM
Minimum Temperature
-4 Degrees F
Number of Mount Holes
4

Dimensions

Bore Diameter
30 mm
Overall Width
32 mm
Inner Ring Width
38.1 mm
Mounting Bolt Size
3/8, M10
Bolt Circle Diameter
12 mm
Pilot Diameter
80 mm
Overall Diameter
125 mm
Overall Height
125 mm
Overall Length
125 mm
Mount Hole Center-to-Center Length
3.937 mm
Flange Thickness
26 mm
Length
125 mm
Fits Chest Size
Standard Duty

Description

Flange Mount Bearing, Bearing Insert Material Alloy Steel, Bearing Insert Type Radial Ball, Bore Diameter 30 mm, Bore Type Cylindrical, Center Height Not Applicable, Closure Double Sealed, Expansion Type Fixed, Housing Material Cast Iron, Housing Type Circular, Included Bearing UC206-30MM, Lubricant Material NLGI #2 Equivalent, Maximum Speed 5,000 RPM Grease, Maximum Temperature 248 Degrees F, Minimum Temperature -4 Degrees F, Mount Hole Center-to-Center Height Not Applicable

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.