FlngMntBrg, 1-3/16", RadBall, Ductile Iron

  • Mfr # SALF206-19G H4
  • Zoro # G623388469
product price: 
$
57.95
/ea

Key Features

Shaft Locking Type
Eccentric Collar
Housing Material
Ductile Iron
Bore Diameter
1.1875 in
Overall Width
39 mm
Temp. Range
248 Degrees F Max
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
SALF206-19G H4
Zoro #
G623388469
UPC #
080067574937
Country of Origin
China
Shaft Locking Type
Eccentric Collar
Housing Material
Ductile Iron
Temp. Range
248 Degrees F Max
Closure
Double Sealed
Series
SALF H4
Lubricant Material
NLGI #2 Equivalent
Item
Flange Mount Bearing
Number of Mount Holes
2
Bearing Insert Type
Radial Ball
System of Measurement
Inch
Bore Type
Cylindrical
Includes Bearing Cap
Bearing Cap Not Included
Internal Clearance
CN
Housing Type
Rhombus
Self Lubricating Bearing
No
Application
Agriculture, Construction & Heavy Equipment, Consumer/Commercial Equipment & Appliances, HVAC, Industrial Equipment and Machinery, Laundry Machinery, Lawn & Garden, Material Handling, Mining, Printing Industry, Textile Industry
Static Radial Load Capacity
2,430 lbf
Expansion Type
Fixed
Seal Type
K-Type
Bearing Insert Material
Alloy Steel
Standards
AFBMA
Load Direction
Radial
Maximum Speed
5,000 RPM Grease
Split Housing
Not Split
Lubrication Openings
Grease Fitting
Included Bearing
SA206-19G
Maximum Temperature
248 Degrees F
Bearing Lubrication
Relubricateable
Dynamic Load Capacity
4,200 lbf
Features
Light Duty
Number of Rows
1
Bearing Material Grade
AISI 52100
Minimum Temperature
-4 Degrees F

Dimensions

Bore Diameter
1.1875 in
Overall Width
39 mm
Flange Thickness
12 mm
Overall Length
113 mm
Overall Height
76 mm
Inner Ring Width
1.405 in
Bolt Circle Diameter
12 mm
Mount Hole Center-to-Center Length
90.5 mm
Mounting Bolt Size
3/8, M10
Length
113 mm
Fits Chest Size
Light Duty

Description

Flange Mount Bearing, Bearing Insert Material Alloy Steel, Bearing Insert Type Radial Ball, Bore Diameter 1 3/16 in, Bore Type Cylindrical, Center Height Not Applicable, Closure Double Sealed, Expansion Type Fixed, Housing Material Ductile Iron, Housing Type Rhombus, Included Bearing SA206-19G, Lubricant Material NLGI #2 Equivalent, Maximum Speed 5,000 RPM Grease, Maximum Temperature 248 Degrees F, Minimum Temperature -4 Degrees F, Mount Hole Center-to-Center Height Not Applicable

Ratings & reviews