Shop IPTCI

FlngMntBrg, 1-3/16", RadBall, Ductile Iron

  • Mfr # SARFB206-19G
  • Zoro # G323388295

product price: 
$
63.95
/ea

Key Features

Shaft Locking Type
Eccentric Collar
Housing Material
Ductile Iron
Bore Diameter
1.1875 in
Overall Width
39 mm
Lubricant Material
NLGI #2 Equivalent
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
SARFB206-19G
Zoro #
G323388295
UPC #
080067574943
Country of Origin
China
Shaft Locking Type
Eccentric Collar
Housing Material
Ductile Iron
Lubricant Material
NLGI #2 Equivalent
Closure
Double Sealed
Temp. Range
248 Degrees F Max
Series
SARFB
Bearing Insert Type
Radial Ball
Item
Flange Mount Bearing
Number of Mount Holes
3
System of Measurement
Inch
Minimum Temperature
-4 Degrees F
Split Housing
Not Split
Bearing Lubrication
Relubricateable
Housing Type
Triangular
Static Radial Load Capacity
2,430 lbf
Seal Type
K-Type
Maximum Speed
5,000 RPM Grease
Includes Bearing Cap
Bearing Cap Not Included
Number of Rows
1
Application
Agriculture, Construction & Heavy Equipment, Consumer/Commercial Equipment & Appliances, HVAC, Industrial Equipment and Machinery, Laundry Machinery, Lawn & Garden, Material Handling, Mining, Printing Industry, Textile Industry
Internal Clearance
CN
Bearing Insert Material
Alloy Steel
Self Lubricating Bearing
No
Expansion Type
Fixed
Maximum Temperature
248 Degrees F
Load Direction
Radial
Included Bearing
SA206-19G
Features
Light Duty
Bore Type
Cylindrical

Dimensions

Bore Diameter
1.1875 in
Overall Width
39 mm
Mount Hole Center-to-Center Length
1 7/8 in
Overall Height
113 mm
Mounting Bolt Size
5/16, M8
Flange Thickness
9.5 mm
Bolt Circle Diameter
10 mm
Overall Length
113 mm
Length
113 mm
Fits Chest Size
Light Duty

Description

Flange Mount Bearing, Bearing Insert Material Alloy Steel, Bearing Insert Type Radial Ball, Bore Diameter 1 3/16 in, Bore Type Cylindrical, Center Height Not Applicable, Closure Double Sealed, Expansion Type Fixed, Housing Material Ductile Iron, Housing Type Triangular, Included Bearing SA206-19G, Lubricant Material NLGI #2 Equivalent, Maximum Speed 5,000 RPM Grease, Maximum Temperature 248 Degrees F, Minimum Temperature -4 Degrees F, Mount Hole Center-to-Center Height Not Applicable

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.