Shop IPTCI

FlngMntBrg, 1-3/16", RadBall, SS, 500 RPM

  • Mfr # SUCSFL206-19L3
  • Zoro # G123388013

product price: 
$
333.99
/ea
Free Shipping & Returns

Key Features

Shaft Locking Type
Set Screw
Housing Material
Stainless Steel
Bore Diameter
1.1875 in
Overall Width
40 mm
Lubricant Material
H-1 Food Grade Grease
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
SUCSFL206-19L3
Zoro #
G123388013
UPC #
080067569312
Country of Origin
China
Shaft Locking Type
Set Screw
Housing Material
Stainless Steel
Lubricant Material
H-1 Food Grade Grease
Closure
Double Sealed
Temp. Range
250 Degrees F Max
Series
SUCSFL
Item
Flange Mount Bearing
Bearing Insert Type
Radial Ball
Number of Mount Holes
2
System of Measurement
Inch
Maximum Temperature
250 Degrees F
Housing Type
Rhombus
Bearing Insert Material
Stainless Steel
Maximum Speed
500 RPM Grease
Number of Rows
1
Included Bearing
SUC206-19L3
Bore Type
Cylindrical
Resistance Properties
Corrosion-Resistant
Includes Bearing Cap
Bearing Cap Not Included
Self Lubricating Bearing
No
Features
Standard Duty
Bearing Lubrication
Relubricateable
Standards
AFBMA
Load Direction
Radial
Dynamic Load Capacity
3,710 lbf
Application
Agricultural/Fertilizer, Chemical Processing, Food & Beverage, Marine, Medical Equipment, Pharmaceutical Industry, Water & Waste Treatment
Minimum Temperature
-10 Degrees F
Static Radial Load Capacity
2,020 lbf
For Environment
Food and Beverage
Split Housing
Not Split
Expansion Type
Fixed
Internal Clearance
CN
Seal Type
Triple Lip
Lubrication Openings
Grease Fitting

Dimensions

Bore Diameter
1.1875 in
Overall Width
40 mm
Overall Length
141 mm
Mounting Bolt Size
3/8, M10
Flange Thickness
13 mm
Bolt Circle Diameter
11.9 mm
Inner Ring Width
1.5 in
Overall Height
80 mm
Mount Hole Center-to-Center Length
117 mm
Length
141 mm
Fits Chest Size
Standard Duty

Description

Flange Mount Bearing, Bearing Insert Material Stainless Steel, Bearing Insert Type Radial Ball, Bore Diameter 1 3/16 in, Bore Type Cylindrical, Center Height Not Applicable, Closure Double Sealed, Expansion Type Fixed, For Environment Food and Beverage, Housing Material Stainless Steel, Housing Type Rhombus, Included Bearing SUC206-19L3, Lubricant Material H-1 Food Grade Grease, Maximum Speed 500 RPM Grease, Maximum Temperature 250 Degrees F, Minimum Temperature -10 Degrees F

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.