FlngMntBrg, 1-15/16", RadBall, CastIron

  • Mfr # UCFB210-31
  • Zoro # G123388617
product price: 
$
112.99
/ea
Free Shipping & Returns

Key Features

Shaft Locking Type
Set Screw
Housing Material
Cast Iron
Bore Diameter
1.9375 in
Overall Width
55 mm
Closure
Double Sealed
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
UCFB210-31
Zoro #
G123388617
UPC #
080067575130
Country of Origin
China
Shaft Locking Type
Set Screw
Housing Material
Cast Iron
Closure
Double Sealed
Series
UCFB
Lubricant Material
NLGI #2 Equivalent
Temp. Range
248 Degrees F Max
System of Measurement
Inch
Number of Mount Holes
3
Bearing Insert Type
Radial Ball
Item
Flange Mount Bearing
Standards
AFBMA
Seal Type
B-Type
Dynamic Load Capacity
7,400 lbf
Minimum Temperature
-4 Degrees F
Internal Clearance
CN
Bearing Material Grade
AISI 52100
Application
Agriculture, Construction & Heavy Equipment, Consumer/Commercial Equipment & Appliances, HVAC, Industrial Equipment and Machinery, Laundry Machinery, Lawn & Garden, Material Handling, Mining, Printing Industry, Textile Industry
Number of Rows
1
Bearing Lubrication
Relubricateable
Includes Bearing Cap
Bearing Cap Not Included
Split Housing
Not Split
Features
Standard Duty
Maximum Temperature
248 Degrees F
Bore Type
Cylindrical
Bearing Insert Material
Alloy Steel
Lubrication Openings
Grease Fitting
Static Radial Load Capacity
4,910 lbf
Housing Type
Triangular
Expansion Type
Fixed
Load Direction
Radial
Self Lubricating Bearing
No
Included Bearing
UC210-31
Maximum Speed
3,300 RPM Grease

Dimensions

Bore Diameter
1.9375 in
Overall Width
55 mm
Inner Ring Width
2.031 in
Bolt Circle Diameter
13.1 mm
Center Height
74.6 mm
Flange Thickness
13 mm
Mounting Bolt Size
7/16, M12
Mount Hole Center-to-Center Length
2 3/4 in
Overall Length
118 mm
Overall Height
191 mm
Length
118 mm
Fits Chest Size
Standard Duty

Description

Flange Mount Bearing, Bearing Insert Material Alloy Steel, Bearing Insert Type Radial Ball, Bore Diameter 1 15/16 in, Bore Type Cylindrical, Center Height 74.6 mm, Closure Double Sealed, Expansion Type Fixed, Housing Material Cast Iron, Housing Type Triangular, Included Bearing UC210-31, Lubricant Material NLGI #2 Equivalent, Maximum Speed 3,300 RPM Grease, Maximum Temperature 248 Degrees F, Minimum Temperature -4 Degrees F, Mount Hole Center-to-Center Height Not Applicable

Ratings & reviews