FlngMntBrg, 1-3/4", RadBall, CastIron

  • Mfr # NANFL209-28L3
  • Zoro # G323389957
product price: 
$
103.99
/ea
Free Shipping & Returns

Key Features

Shaft Locking Type
Eccentric Collar
Housing Material
Cast Iron
Bore Diameter
1-3/4 in
Overall Width
59 mm
Series
NANFL
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
NANFL209-28L3
Zoro #
G323389957
UPC #
080067575099
Country of Origin
China
Shaft Locking Type
Eccentric Collar
Housing Material
Cast Iron
Series
NANFL
Closure
Double Sealed
Lubricant Material
NLGI #2 Equivalent
Temp. Range
248 Degrees F Max
Number of Mount Holes
2
Bearing Insert Type
Radial Ball
Item
Flange Mount Bearing
System of Measurement
Inch
Maximum Speed
340 RPM Grease
Lubrication Openings
Grease Fitting
Bearing Material Grade
AISI 52100
Internal Clearance
CN
Seal Type
Triple Lip
Number of Rows
1
Application
Agriculture, Construction & Heavy Equipment, Consumer/Commercial Equipment & Appliances, HVAC, Industrial Equipment and Machinery, Laundry Machinery, Lawn & Garden, Material Handling, Mining, Printing Industry, Textile Industry
Bore Type
Cylindrical
Includes Bearing Cap
Bearing Cap Not Included
Bearing Insert Material
Alloy Steel
Maximum Temperature
248 Degrees F
Housing Type
Rhombus
Included Bearing
NA209-28L3
Static Radial Load Capacity
4,460 lbf
Split Housing
Not Split
Standards
AFBMA
Features
Standard Duty
Self Lubricating Bearing
No
Load Direction
Radial
Bearing Lubrication
Relubricateable
Expansion Type
Fixed
Minimum Temperature
-4 Degrees F
Dynamic Load Capacity
7,110 lbf

Dimensions

Bore Diameter
1-3/4 in
Overall Width
59 mm
Overall Height
108 mm
Mounting Bolt Size
1/2, M14
Overall Length
188 mm
Bolt Circle Diameter
15 mm
Inner Ring Width
2.216 in
Flange Thickness
14 mm
Mount Hole Center-to-Center Length
148.4 mm
Length
188 mm
Fits Chest Size
Standard Duty

Description

Flange Mount Bearing, Bearing Insert Material Alloy Steel, Bearing Insert Type Radial Ball, Bore Diameter 1 3/4 in, Bore Type Cylindrical, Center Height Not Applicable, Closure Double Sealed, Expansion Type Fixed, Housing Material Cast Iron, Housing Type Rhombus, Included Bearing NA209-28L3, Lubricant Material NLGI #2 Equivalent, Maximum Speed 340 RPM Grease, Maximum Temperature 248 Degrees F, Minimum Temperature -4 Degrees F, Mount Hole Center-to-Center Height Not Applicable

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.