FlngMntBrg, 1-3/4", RadBall, CastIron

  • Mfr # SAF209-28G
  • Zoro # G823389891
product price: 
$
69.39
/ea

Key Features

Bearing Insert Type
Radial Ball
Number of Mount Holes
4
Bolt Circle Diameter
16 mm
Housing Material
Cast Iron
Overall Width
55 mm
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
SAF209-28G
Zoro #
G823389891
UPC #
080067569582
Country of Origin
China
Bearing Insert Type
Radial Ball
Item
Flange Mount Bearing
Number of Mount Holes
4
Housing Material
Cast Iron
Expansion Type
Fixed
Shaft Locking Type
Eccentric Collar
Self Lubricating Bearing
No
Lubricant Material
NLGI #2 Equivalent
Included Bearing
SA209-28G
Bearing Lubrication
Relubricateable
Number of Rows
1
Bearing Material Grade
AISI 52100
Load Direction
Radial
Maximum Speed
3,400 RPM Grease
Includes Bearing Cap
Bearing Cap Not Included
Split Housing
Not Split
Seal Type
K-Type
Lubrication Openings
Grease Fitting
Internal Clearance
CN
Maximum Temperature
248 Degrees F
Series
SAF
Bore Type
Cylindrical
Static Radial Load Capacity
4,460 lbf
Features
Light Duty
Bearing Insert Material
Alloy Steel
Closure
Double Sealed
System of Measurement
Inch
Application
Agriculture, Construction & Heavy Equipment, Consumer/Commercial Equipment & Appliances, HVAC, Industrial Equipment and Machinery, Laundry Machinery, Lawn & Garden, Material Handling, Mining, Printing Industry, Textile Industry
Housing Type
Square
Minimum Temperature
-4 Degrees F
Standards
AFBMA
Dynamic Load Capacity
7,110 lbf

Dimensions

Bolt Circle Diameter
16 mm
Overall Width
55 mm
Overall Length
137 mm
Inner Ring Width
1.72 in
Mounting Bolt Size
9/16, M14
Flange Thickness
18 mm
Bore Diameter
1 3/4 in
Mount Hole Center-to-Center Length
105 mm
Overall Height
137 mm
Length
137 mm
Fits Chest Size
Light Duty

Description

Flange Mount Bearing, Bearing Insert Material Alloy Steel, Bearing Insert Type Radial Ball, Bore Diameter 1 3/4 in, Bore Type Cylindrical, Center Height Not Applicable, Closure Double Sealed, Expansion Type Fixed, Housing Material Cast Iron, Housing Type Square, Included Bearing SA209-28G, Lubricant Material NLGI #2 Equivalent, Maximum Speed 3,400 RPM Grease, Maximum Temperature 248 Degrees F, Minimum Temperature -4 Degrees F, Mount Hole Center-to-Center Height Not Applicable

Ratings & reviews