Shop IPTCI

FlngMntBrg, 1-3/4", RadBall, CastIron

  • Mfr # SAFL209-28G
  • Zoro # G923389852

product price: 
$
69.39
/ea

Key Features

Shaft Locking Type
Eccentric Collar
Housing Material
Cast Iron
Bore Diameter
1-3/4 in
Overall Width
55 mm
Temp. Range
248 Degrees F Max
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
SAFL209-28G
Zoro #
G923389852
UPC #
080067571661
Country of Origin
China
Shaft Locking Type
Eccentric Collar
Housing Material
Cast Iron
Temp. Range
248 Degrees F Max
Closure
Double Sealed
Series
SAFL
Lubricant Material
NLGI #2 Equivalent
Number of Mount Holes
2
System of Measurement
Inch
Bearing Insert Type
Radial Ball
Item
Flange Mount Bearing
Maximum Speed
3,400 RPM Grease
Bearing Lubrication
Relubricateable
Application
Agriculture, Construction & Heavy Equipment, Consumer/Commercial Equipment & Appliances, HVAC, Industrial Equipment and Machinery, Laundry Machinery, Lawn & Garden, Material Handling, Mining, Printing Industry, Textile Industry
Static Radial Load Capacity
4,460 lbf
Load Direction
Radial
Bearing Material Grade
AISI 52100
Maximum Temperature
248 Degrees F
Features
Light Duty
Included Bearing
SA209-28G
Number of Rows
1
Internal Clearance
CN
Split Housing
Not Split
Dynamic Load Capacity
7,110 lbf
Self Lubricating Bearing
No
Standards
AFBMA
Minimum Temperature
-4 Degrees F
Bearing Insert Material
Alloy Steel
Housing Type
Rhombus
Lubrication Openings
Grease Fitting
Expansion Type
Fixed
Bore Type
Cylindrical
Seal Type
K-Type
Includes Bearing Cap
Bearing Cap Not Included

Dimensions

Bore Diameter
1-3/4 in
Overall Width
55 mm
Inner Ring Width
1.72 in
Mounting Bolt Size
1/2, M14
Bolt Circle Diameter
19 mm
Overall Height
108 mm
Flange Thickness
15 mm
Overall Length
188 mm
Mount Hole Center-to-Center Length
148 mm
Length
188 mm
Fits Chest Size
Light Duty

Description

Flange Mount Bearing, Bearing Insert Material Alloy Steel, Bearing Insert Type Radial Ball, Bore Diameter 1 3/4 in, Bore Type Cylindrical, Center Height Not Applicable, Closure Double Sealed, Expansion Type Fixed, Housing Material Cast Iron, Housing Type Rhombus, Included Bearing SA209-28G, Lubricant Material NLGI #2 Equivalent, Maximum Speed 3,400 RPM Grease, Maximum Temperature 248 Degrees F, Minimum Temperature -4 Degrees F, Mount Hole Center-to-Center Height Not Applicable

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.