Shop IPTCI

FlngMntBrg, 2-1/2", RadBall, CastIron

  • Mfr # UCFC213-40
  • Zoro # G123388556

product price: 
$
233.99
/ea
Free Shipping & Returns

Key Features

Shaft Locking Type
Set Screw
Housing Material
Cast Iron
Bore Diameter
2-1/2 in
Overall Width
56 mm
Temp. Range
248 Degrees F Max
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
UCFC213-40
Zoro #
G123388556
UPC #
080067572088
Country of Origin
China
Shaft Locking Type
Set Screw
Housing Material
Cast Iron
Temp. Range
248 Degrees F Max
Closure
Double Sealed
Series
UCFC
Lubricant Material
NLGI #2 Equivalent
Bearing Insert Type
Radial Ball
System of Measurement
Inch
Item
Flange Mount Bearing
Maximum Temperature
248 Degrees F
Lubrication Openings
Grease Fitting
Standards
AFBMA
Bearing Lubrication
Relubricateable
Features
Standard Duty
Number of Rows
1
Self Lubricating Bearing
No
Housing Type
Circular
Bore Type
Cylindrical
Bearing Insert Material
Alloy Steel
Static Radial Load Capacity
8,760 lbf
Load Direction
Radial
Dynamic Load Capacity
12,400 lbf
Bearing Material Grade
AISI 52100
Minimum Temperature
-4 Degrees F
Maximum Speed
2,350 RPM Grease
Expansion Type
Fixed
Split Housing
Not Split
Internal Clearance
CN
Seal Type
B-Type
Includes Bearing Cap
Bearing Cap Not Included
Number of Mount Holes
4
Included Bearing
UC213-40
Application
Agriculture, Construction & Heavy Equipment, Consumer/Commercial Equipment & Appliances, HVAC, Industrial Equipment and Machinery, Laundry Machinery, Lawn & Garden, Material Handling, Mining, Printing Industry, Textile Industry

Description

Flange Mount Bearing, Bearing Insert Material Alloy Steel, Bearing Insert Type Radial Ball, Bore Diameter 2 1/2 in, Bore Type Cylindrical, Center Height Not Applicable, Closure Double Sealed, Expansion Type Fixed, Housing Material Cast Iron, Housing Type Circular, Included Bearing UC213-40, Lubricant Material NLGI #2 Equivalent, Maximum Speed 2,350 RPM Grease, Maximum Temperature 248 Degrees F, Minimum Temperature -4 Degrees F, Mount Hole Center-to-Center Height Not Applicable

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.