FlngMntBrg, 1-3/4", RadBall, CastIron

  • Mfr # UCFCS209-28
  • Zoro # G023387505
product price: 
$
100.99
/ea
Free Shipping & Returns

Key Features

Shaft Locking Type
Set Screw
Housing Material
Cast Iron
Bore Diameter
1-3/4 in
Overall Width
39 mm
Temp. Range
248 Degrees F Max
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
UCFCS209-28
Zoro #
G023387505
UPC #
080067575107
Country of Origin
China
Shaft Locking Type
Set Screw
Housing Material
Cast Iron
Temp. Range
248 Degrees F Max
Closure
Double Sealed
Series
UCFCS
Lubricant Material
NLGI #2 Equivalent
Item
Flange Mount Bearing
System of Measurement
Inch
Bearing Insert Type
Radial Ball
Dynamic Load Capacity
7,110 lbf
Bearing Material Grade
AISI 52100
Maximum Speed
3,400 RPM Grease
Included Bearing
UC209-28
Lubrication Openings
Grease Fitting
Bearing Insert Material
Alloy Steel
Expansion Type
Fixed
Application
Agriculture, Construction & Heavy Equipment, Consumer/Commercial Equipment & Appliances, HVAC, Industrial Equipment and Machinery, Laundry Machinery, Lawn & Garden, Material Handling, Mining, Printing Industry, Textile Industry
Minimum Temperature
-4 Degrees F
Seal Type
B-Type
Features
Standard Duty
Standards
AFBMA
Self Lubricating Bearing
No
Number of Mount Holes
4
Split Housing
Not Split
Includes Bearing Cap
Bearing Cap Not Included
Internal Clearance
CN
Housing Type
Circular
Load Direction
Radial
Bearing Lubrication
Relubricateable
Static Radial Load Capacity
4,460 lbf
Number of Rows
1
Maximum Temperature
248 Degrees F
Bore Type
Cylindrical

Dimensions

Bore Diameter
1-3/4 in
Overall Width
39 mm
Mount Hole Center-to-Center Length
111.1 mm
Overall Length
133 mm
Overall Height
133 mm
Overall Diameter
133 mm
Bolt Circle Diameter
12 mm
Mounting Bolt Size
3/8, M10
Flange Thickness
11 mm
Inner Ring Width
1.937 in
Pilot Diameter
92.1 mm
Length
133 mm
Fits Chest Size
Standard Duty

Description

Flange Mount Bearing, Bearing Insert Material Alloy Steel, Bearing Insert Type Radial Ball, Bore Diameter 1 3/4 in, Bore Type Cylindrical, Center Height Not Applicable, Closure Double Sealed, Expansion Type Fixed, Housing Material Cast Iron, Housing Type Circular, Included Bearing UC209-28, Lubricant Material NLGI #2 Equivalent, Maximum Speed 3,400 RPM Grease, Maximum Temperature 248 Degrees F, Minimum Temperature -4 Degrees F, Mount Hole Center-to-Center Height Not Applicable

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.