FlngMntBrg, 1-3/4", RadBall, CastIron

  • Mfr # UCFCX09-28
  • Zoro # G223387510
product price: 
$
118.99
/ea
Free Shipping & Returns

Key Features

Shaft Locking Type
Set Screw
Housing Material
Cast Iron
Bore Diameter
1-3/4 in
Overall Width
40 mm
Closure
Double Sealed
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
UCFCX09-28
Zoro #
G223387510
UPC #
080067569846
Country of Origin
China
Shaft Locking Type
Set Screw
Housing Material
Cast Iron
Closure
Double Sealed
Lubricant Material
NLGI #2 Equivalent
Temp. Range
248 Degrees F Max
Series
UCFCX
Bearing Insert Type
Radial Ball
System of Measurement
Inch
Item
Flange Mount Bearing
Included Bearing
UCX09-28
Standards
AFBMA
Bearing Lubrication
Relubricateable
Minimum Temperature
-4 Degrees F
Bearing Insert Material
Alloy Steel
Expansion Type
Fixed
Seal Type
B-Type
Bore Type
Cylindrical
Internal Clearance
CN
Dynamic Load Capacity
7,400 lbf
Number of Mount Holes
4
Self Lubricating Bearing
No
Maximum Temperature
248 Degrees F
Maximum Speed
3,300 RPM Grease
Housing Type
Circular
Split Housing
Not Split
Lubrication Openings
Grease Fitting
Bearing Material Grade
AISI 52100
Load Direction
Radial
Application
Agriculture, Construction & Heavy Equipment, Consumer/Commercial Equipment & Appliances, HVAC, Industrial Equipment and Machinery, Laundry Machinery, Lawn & Garden, Material Handling, Mining, Printing Industry, Textile Industry
Static Radial Load Capacity
4,910 lbf
Features
Medium Duty
Number of Rows
1
Includes Bearing Cap
Bearing Cap Not Included

Dimensions

Bore Diameter
1-3/4 in
Overall Width
40 mm
Mounting Bolt Size
7/16, M12
Mount Hole Center-to-Center Length
130 mm
Overall Diameter
155 mm
Bolt Circle Diameter
14 mm
Overall Height
155 mm
Inner Ring Width
2.031 in
Pilot Diameter
108 mm
Overall Length
155 mm
Flange Thickness
11 mm
Length
155 mm
Fits Chest Size
Medium Duty

Description

Flange Mount Bearing, Bearing Insert Material Alloy Steel, Bearing Insert Type Radial Ball, Bore Diameter 1 3/4 in, Bore Type Cylindrical, Center Height Not Applicable, Closure Double Sealed, Expansion Type Fixed, Housing Material Cast Iron, Housing Type Circular, Included Bearing UCX09-28, Lubricant Material NLGI #2 Equivalent, Maximum Speed 3,300 RPM Grease, Maximum Temperature 248 Degrees F, Minimum Temperature -4 Degrees F, Mount Hole Center-to-Center Height Not Applicable

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.