FlngMntBrg, 1-3/4", RadBall, CastIron

  • Mfr # UCFLX09-28
  • Zoro # G523388934
product price: 
$
108.99
/ea
Free Shipping & Returns

Key Features

Shaft Locking Type
Set Screw
Housing Material
Cast Iron
Bore Diameter
1-3/4 in
Overall Width
55 mm
Lubricant Material
NLGI #2 Equivalent
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
UCFLX09-28
Zoro #
G523388934
UPC #
080067571659
Country of Origin
China
Shaft Locking Type
Set Screw
Housing Material
Cast Iron
Lubricant Material
NLGI #2 Equivalent
Temp. Range
248 Degrees F Max
Closure
Double Sealed
Series
UCFLX
Bearing Insert Type
Radial Ball
System of Measurement
Inch
Number of Mount Holes
2
Item
Flange Mount Bearing
Maximum Temperature
248 Degrees F
Standards
AFBMA
Load Direction
Radial
Minimum Temperature
-4 Degrees F
Bearing Insert Material
Alloy Steel
Maximum Speed
3,300 RPM Grease
Bearing Lubrication
Relubricateable
Housing Type
Rhombus
Internal Clearance
CN
Dynamic Load Capacity
7,400 lbf
Expansion Type
Fixed
Bearing Material Grade
AISI 52100
Seal Type
B-Type
Included Bearing
UCX09-28
Lubrication Openings
Grease Fitting
Bore Type
Cylindrical
Static Radial Load Capacity
4,910 lbf
Self Lubricating Bearing
No
Split Housing
Not Split
Includes Bearing Cap
Bearing Cap Not Included
Features
Medium Duty
Application
Agriculture, Construction & Heavy Equipment, Consumer/Commercial Equipment & Appliances, HVAC, Industrial Equipment and Machinery, Laundry Machinery, Lawn & Garden, Material Handling, Mining, Printing Industry, Textile Industry
Number of Rows
1

Dimensions

Bore Diameter
1-3/4 in
Overall Width
55 mm
Mount Hole Center-to-Center Length
157 mm
Overall Height
115 mm
Flange Thickness
15 mm
Mounting Bolt Size
1/2, M14
Overall Length
197 mm
Inner Ring Width
2.031 in
Bolt Circle Diameter
19 mm
Length
197 mm
Fits Chest Size
Medium Duty

Description

Flange Mount Bearing, Bearing Insert Material Alloy Steel, Bearing Insert Type Radial Ball, Bore Diameter 1 3/4 in, Bore Type Cylindrical, Center Height Not Applicable, Closure Double Sealed, Expansion Type Fixed, Housing Material Cast Iron, Housing Type Rhombus, Included Bearing UCX09-28, Lubricant Material NLGI #2 Equivalent, Maximum Speed 3,300 RPM Grease, Maximum Temperature 248 Degrees F, Minimum Temperature -4 Degrees F, Mount Hole Center-to-Center Height Not Applicable

Ratings & reviews