Shop IPTCI

FlngMntBrg, 1-3/8", RadBall, CastIron

  • Mfr # NANFL207-22
  • Zoro # G523390302

product price: 
$
64.99
/ea

Key Features

Shaft Locking Type
Eccentric Collar
Housing Material
Cast Iron
Bore Diameter
1.375 in
Overall Width
54 mm
Temp. Range
248 Degrees F Max
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
NANFL207-22
Zoro #
G523390302
UPC #
080067569794
Country of Origin
China
Shaft Locking Type
Eccentric Collar
Housing Material
Cast Iron
Temp. Range
248 Degrees F Max
Series
NANFL
Closure
Double Sealed
Lubricant Material
NLGI #2 Equivalent
System of Measurement
Inch
Number of Mount Holes
2
Bearing Insert Type
Radial Ball
Item
Flange Mount Bearing
Bore Type
Cylindrical
Expansion Type
Fixed
Static Radial Load Capacity
3,340 lbf
Standards
AFBMA
Dynamic Load Capacity
5,535 lbf
Split Housing
Not Split
Included Bearing
NA207-22
Includes Bearing Cap
Bearing Cap Not Included
Housing Type
Rhombus
Maximum Temperature
248 Degrees F
Number of Rows
1
Bearing Insert Material
Alloy Steel
Lubrication Openings
Grease Fitting
Self Lubricating Bearing
No
Seal Type
B-Type
Bearing Material Grade
AISI 52100
Maximum Speed
4,300 RPM Grease
Internal Clearance
CN
Minimum Temperature
-4 Degrees F
Features
Standard Duty
Bearing Lubrication
Relubricateable
Load Direction
Radial
Application
Agriculture, Construction & Heavy Equipment, Consumer/Commercial Equipment & Appliances, HVAC, Industrial Equipment and Machinery, Laundry Machinery, Lawn & Garden, Material Handling, Mining, Printing Industry, Textile Industry

Description

Flange Mount Bearing, Bearing Insert Material Alloy Steel, Bearing Insert Type Radial Ball, Bore Diameter 1 3/8 in, Bore Type Cylindrical, Center Height Not Applicable, Closure Double Sealed, Expansion Type Fixed, Housing Material Cast Iron, Housing Type Rhombus, Included Bearing NA207-22, Lubricant Material NLGI #2 Equivalent, Maximum Speed 4,300 RPM Grease, Maximum Temperature 248 Degrees F, Minimum Temperature -4 Degrees F, Mount Hole Center-to-Center Height Not Applicable

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.