FlngMntBrg, 1-3/8", RadBall, CastIron

  • Mfr # SAMS207-22
  • Zoro # G423387174
product price: 
$
68.29
/ea

Key Features

Shaft Locking Type
Eccentric Collar
Housing Material
Cast Iron
Bore Diameter
1.375 in
Overall Width
40 mm
Closure
Double Sealed
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
SAMS207-22
Zoro #
G423387174
UPC #
080067571298
Country of Origin
China
Shaft Locking Type
Eccentric Collar
Housing Material
Cast Iron
Closure
Double Sealed
Lubricant Material
NLGI #2 Equivalent
Temp. Range
248 Degrees F Max
Series
SAMS
Bearing Insert Type
Radial Ball
System of Measurement
Inch
Number of Mount Holes
2
Item
Flange Mount Bearing
Minimum Temperature
-4 Degrees F
Split Housing
Not Split
Dynamic Load Capacity
5,535 lbf
Maximum Temperature
248 Degrees F
Seal Type
K-Type
Includes Bearing Cap
Bearing Cap Not Included
Bore Type
Cylindrical
Self Lubricating Bearing
No
Features
Light Duty
Internal Clearance
CN
Maximum Speed
4,300 RPM Grease
Bearing Lubrication
Relubricateable
Lubrication Openings
Grease Fitting
Standards
AFBMA
Housing Type
Rhombus
Load Direction
Radial
Static Radial Load Capacity
3,340 lbf
Number of Rows
1
Bearing Insert Material
Alloy Steel
Bearing Material Grade
AISI 52100
Application
Agriculture, Construction & Heavy Equipment, Consumer/Commercial Equipment & Appliances, HVAC, Industrial Equipment and Machinery, Laundry Machinery, Lawn & Garden, Material Handling, Mining, Printing Industry, Textile Industry
Included Bearing
SA207-22G
Expansion Type
Fixed

Dimensions

Bore Diameter
1.375 in
Overall Width
40 mm
Mounting Bolt Size
3/8, M10
Mount Hole Center-to-Center Length
100 mm
Overall Height
93.7 mm
Inner Ring Width
1.531 in
Flange Thickness
22.2 mm
Overall Length
125.4 mm
Bolt Circle Diameter
10.3 mm
Length
125.4 mm
Fits Chest Size
Light Duty

Description

Flange Mount Bearing, Bearing Insert Material Alloy Steel, Bearing Insert Type Radial Ball, Bore Diameter 1 3/8 in, Bore Type Cylindrical, Center Height Not Applicable, Closure Double Sealed, Expansion Type Fixed, Housing Material Cast Iron, Housing Type Rhombus, Included Bearing SA207-22G, Lubricant Material NLGI #2 Equivalent, Maximum Speed 4,300 RPM Grease, Maximum Temperature 248 Degrees F, Minimum Temperature -4 Degrees F, Mount Hole Center-to-Center Height Not Applicable

Ratings & reviews