Shop IPTCI

FlngMntBrg, 1-3/8", RadBall, Ductile Iron

  • Mfr # SBRFB207-22G
  • Zoro # G123388464

product price: 
$
76.49
/ea

Key Features

Shaft Locking Type
Set Screw
Housing Material
Ductile Iron
Bore Diameter
1.375 in
Overall Width
37 mm
Temp. Range
248 Degrees F Max
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
SBRFB207-22G
Zoro #
G123388464
UPC #
080067575009
Country of Origin
China
Shaft Locking Type
Set Screw
Housing Material
Ductile Iron
Temp. Range
248 Degrees F Max
Lubricant Material
NLGI #2 Equivalent
Closure
Double Sealed
Series
SARFB
System of Measurement
Inch
Number of Mount Holes
3
Bearing Insert Type
Radial Ball
Item
Flange Mount Bearing
Number of Rows
1
Static Radial Load Capacity
3,340 lbf
Lubrication Openings
Grease Fitting
Minimum Temperature
-4 Degrees F
Bearing Lubrication
Relubricateable
Bore Type
Cylindrical
Maximum Speed
4,300 RPM Grease
Features
Light Duty
Included Bearing
SB207-22G
Split Housing
Not Split
Seal Type
K-Type
Bearing Insert Material
Alloy Steel
Internal Clearance
CN
Includes Bearing Cap
Bearing Cap Not Included
Expansion Type
Fixed
Load Direction
Radial
Housing Type
Triangular
Application
Agriculture, Construction & Heavy Equipment, Consumer/Commercial Equipment & Appliances, HVAC, Industrial Equipment and Machinery, Laundry Machinery, Lawn & Garden, Material Handling, Mining, Printing Industry, Textile Industry
Bearing Material Grade
AISI 52100
Maximum Temperature
248 Degrees F
Dynamic Load Capacity
5,535 lbf
Self Lubricating Bearing
No
Standards
AFBMA

Dimensions

Bore Diameter
1.375 in
Overall Width
37 mm
Flange Thickness
13 mm
Overall Length
122 mm
Overall Height
122 mm
Mounting Bolt Size
7/16, M12
Mount Hole Center-to-Center Length
2 in
Inner Ring Width
1.29 in
Length
122 mm
Fits Chest Size
Light Duty

Description

Flange Mount Bearing, Bearing Insert Material Alloy Steel, Bearing Insert Type Radial Ball, Bore Diameter 1 3/8 in, Bore Type Cylindrical, Center Height Not Applicable, Closure Double Sealed, Expansion Type Fixed, Housing Material Ductile Iron, Housing Type Triangular, Included Bearing SB207-22G, Lubricant Material NLGI #2 Equivalent, Maximum Speed 4,300 RPM Grease, Maximum Temperature 248 Degrees F, Minimum Temperature -4 Degrees F, Mount Hole Center-to-Center Height Not Applicable

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.