FlngMntBrg, 1-3/8", RadBall, SS, 4300RPM

  • Mfr # SSBSRFB207-22
  • Zoro # G123388624
product price: 
$
338.99
/ea
Free Shipping & Returns

Key Features

Shaft Locking Type
Set Screw
Housing Material
Stainless Steel
Bore Diameter
1.375 in
Overall Width
35 mm
Series
SSBSRFB
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
SSBSRFB207-22
Zoro #
G123388624
UPC #
080067573056
Country of Origin
China
Shaft Locking Type
Set Screw
Housing Material
Stainless Steel
Series
SSBSRFB
Closure
Double Sealed
Lubricant Material
H-1 Food Grade Grease
Temp. Range
250 Degrees F Max
System of Measurement
Inch
Item
Flange Mount Bearing
Number of Mount Holes
3
Bearing Insert Type
Radial Ball
Number of Rows
1
Bore Type
Cylindrical
Resistance Properties
Corrosion-Resistant
Housing Type
Triangular
Bearing Lubrication
Relubricateable
Seal Type
K-Type
Lubrication Openings
Grease Fitting
Internal Clearance
CN
Features
Light Duty
Standards
AFBMA
For Environment
Food and Beverage
Maximum Speed
4,300 RPM Grease
Application
Agricultural/Fertilizer, Chemical Processing, Food & Beverage, Marine, Medical Equipment, Pharmaceutical Industry, Water & Waste Treatment
Minimum Temperature
-10 Degrees F
Expansion Type
Fixed
Static Radial Load Capacity
2,780 lbf
Self Lubricating Bearing
No
Bearing Insert Material
Stainless Steel
Split Housing
Not Split
Load Direction
Radial
Included Bearing
SSB207-22G
Includes Bearing Cap
Bearing Cap Not Included
Maximum Temperature
250 Degrees F
Dynamic Load Capacity
4,930 lbf

Dimensions

Bore Diameter
1.375 in
Overall Width
35 mm
Mount Hole Center-to-Center Length
2 in
Bolt Circle Diameter
10 mm
Flange Thickness
13 mm
Inner Ring Width
1.299 in
Overall Height
122 mm
Overall Length
122 mm
Mounting Bolt Size
7/16, M12
Length
122 mm
Fits Chest Size
Light Duty

Description

Flange Mount Bearing, Bearing Insert Material Stainless Steel, Bearing Insert Type Radial Ball, Bore Diameter 1 3/8 in, Bore Type Cylindrical, Center Height Not Applicable, Closure Double Sealed, Expansion Type Fixed, For Environment Food and Beverage, Housing Material Stainless Steel, Housing Type Triangular, Included Bearing SSB207-22G, Lubricant Material H-1 Food Grade Grease, Maximum Speed 4,300 RPM Grease, Maximum Temperature 250 Degrees F, Minimum Temperature -10 Degrees F

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.