FlngMntBrg, 1-3/8", RadBall, SS, 4300RPM

  • Mfr # SUCSFCS207-22
  • Zoro # G823389099
product price: 
$
481.99
/ea
Free Shipping & Returns

Key Features

Shaft Locking Type
Set Screw
Housing Material
Stainless Steel
Bore Diameter
1.375 in
Overall Width
33 mm
Series
SUCSFCS
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
SUCSFCS207-22
Zoro #
G823389099
UPC #
080067573057
Country of Origin
China
Shaft Locking Type
Set Screw
Housing Material
Stainless Steel
Series
SUCSFCS
Temp. Range
250 Degrees F Max
Closure
Double Sealed
Lubricant Material
H-1 Food Grade Grease
System of Measurement
Inch
Bearing Insert Type
Radial Ball
Item
Flange Mount Bearing
Includes Bearing Cap
Bearing Cap Not Included
Minimum Temperature
-10 Degrees F
Load Direction
Radial
Application
Agricultural/Fertilizer, Chemical Processing, Food & Beverage, Marine, Medical Equipment, Pharmaceutical Industry, Water & Waste Treatment
Housing Type
Circular
Number of Mount Holes
4
Standards
AFBMA
Features
Standard Duty
For Environment
Food and Beverage
Bearing Lubrication
Relubricateable
Maximum Speed
4,300 RPM Grease
Bearing Insert Material
Stainless Steel
Static Radial Load Capacity
2,780 lbf
Lubrication Openings
Grease Fitting
Dynamic Load Capacity
4,930 lbf
Split Housing
Not Split
Internal Clearance
CN
Resistance Properties
Corrosion-Resistant
Included Bearing
SUC207-22
Self Lubricating Bearing
No
Maximum Temperature
250 Degrees F
Number of Rows
1
Bore Type
Cylindrical
Expansion Type
Fixed
Seal Type
B-Type

Dimensions

Bore Diameter
1.375 in
Overall Width
33 mm
Inner Ring Width
1.689 in
Overall Diameter
127 mm
Overall Length
127 mm
Bolt Circle Diameter
12 mm
Mount Hole Center-to-Center Length
104.8 mm
Mounting Bolt Size
3/8, M10
Overall Height
127 mm
Pilot Diameter
85.7 mm
Flange Thickness
18 mm
Length
127 mm
Fits Chest Size
Standard Duty

Description

Flange Mount Bearing, Bearing Insert Material Stainless Steel, Bearing Insert Type Radial Ball, Bore Diameter 1 3/8 in, Bore Type Cylindrical, Center Height Not Applicable, Closure Double Sealed, Expansion Type Fixed, For Environment Food and Beverage, Housing Material Stainless Steel, Housing Type Circular, Included Bearing SUC207-22, Lubricant Material H-1 Food Grade Grease, Maximum Speed 4,300 RPM Grease, Maximum Temperature 250 Degrees F, Minimum Temperature -10 Degrees F

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.