FlngMntBrg, 1-5/8", RadBall, CastIron

  • Mfr # NANFL209-26
  • Zoro # G223387336
product price: 
$
87.39
/ea

Key Features

Shaft Locking Type
Eccentric Collar
Housing Material
Cast Iron
Bore Diameter
1.625 in
Overall Width
59 mm
Lubricant Material
NLGI #2 Equivalent
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
NANFL209-26
Zoro #
G223387336
UPC #
080067575071
Country of Origin
China
Shaft Locking Type
Eccentric Collar
Housing Material
Cast Iron
Lubricant Material
NLGI #2 Equivalent
Closure
Double Sealed
Series
NANFL
Temp. Range
248 Degrees F Max
Bearing Insert Type
Radial Ball
System of Measurement
Inch
Number of Mount Holes
2
Item
Flange Mount Bearing
Application
Agriculture, Construction & Heavy Equipment, Consumer/Commercial Equipment & Appliances, HVAC, Industrial Equipment and Machinery, Laundry Machinery, Lawn & Garden, Material Handling, Mining, Printing Industry, Textile Industry
Included Bearing
NA209-26
Internal Clearance
CN
Split Housing
Not Split
Expansion Type
Fixed
Maximum Temperature
248 Degrees F
Bore Type
Cylindrical
Number of Rows
1
Lubrication Openings
Grease Fitting
Self Lubricating Bearing
No
Includes Bearing Cap
Bearing Cap Not Included
Bearing Material Grade
AISI 52100
Standards
AFBMA
Load Direction
Radial
Seal Type
B-Type
Bearing Lubrication
Relubricateable
Minimum Temperature
-4 Degrees F
Features
Standard Duty
Maximum Speed
3,400 RPM Grease
Static Radial Load Capacity
4,460 lbf
Housing Type
Rhombus
Bearing Insert Material
Alloy Steel
Dynamic Load Capacity
7,110 lbf

Dimensions

Bore Diameter
1.625 in
Overall Width
59 mm
Inner Ring Width
2.216 in
Mount Hole Center-to-Center Length
148.4 mm
Overall Length
188 mm
Flange Thickness
14 mm
Mounting Bolt Size
1/2, M14
Bolt Circle Diameter
15 mm
Overall Height
108 mm
Length
188 mm
Fits Chest Size
Standard Duty

Description

Flange Mount Bearing, Bearing Insert Material Alloy Steel, Bearing Insert Type Radial Ball, Bore Diameter 1 5/8 in, Bore Type Cylindrical, Center Height Not Applicable, Closure Double Sealed, Expansion Type Fixed, Housing Material Cast Iron, Housing Type Rhombus, Included Bearing NA209-26, Lubricant Material NLGI #2 Equivalent, Maximum Speed 3,400 RPM Grease, Maximum Temperature 248 Degrees F, Minimum Temperature -4 Degrees F, Mount Hole Center-to-Center Height Not Applicable

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.