Shop IPTCI

FlngMntBrg, 1-5/8", RadBall, CastIron

  • Mfr # UCFC209-26
  • Zoro # G423387235

product price: 
$
95.65
/ea

Key Features

Shaft Locking Type
Set Screw
Housing Material
Cast Iron
Bore Diameter
1.625 in
Overall Width
40 mm
Series
UCFC
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
UCFC209-26
Zoro #
G423387235
UPC #
080067571602
Country of Origin
China
Shaft Locking Type
Set Screw
Housing Material
Cast Iron
Series
UCFC
Temp. Range
248 Degrees F Max
Closure
Double Sealed
Lubricant Material
NLGI #2 Equivalent
System of Measurement
Inch
Bearing Insert Type
Radial Ball
Item
Flange Mount Bearing
Split Housing
Not Split
Self Lubricating Bearing
No
Included Bearing
UC209-26
Includes Bearing Cap
Bearing Cap Not Included
Maximum Temperature
248 Degrees F
Bearing Insert Material
Alloy Steel
Dynamic Load Capacity
7,110 lbf
Bearing Material Grade
AISI 52100
Bearing Lubrication
Relubricateable
Internal Clearance
CN
Expansion Type
Fixed
Features
Standard Duty
Static Radial Load Capacity
4,460 lbf
Number of Rows
1
Housing Type
Circular
Standards
AFBMA
Seal Type
B-Type
Bore Type
Cylindrical
Application
Agriculture, Construction & Heavy Equipment, Consumer/Commercial Equipment & Appliances, HVAC, Industrial Equipment and Machinery, Laundry Machinery, Lawn & Garden, Material Handling, Mining, Printing Industry, Textile Industry
Load Direction
Radial
Number of Mount Holes
4
Maximum Speed
3,400 RPM Grease
Lubrication Openings
Grease Fitting
Minimum Temperature
-4 Degrees F

Dimensions

Bore Diameter
1.625 in
Overall Width
40 mm
Overall Height
160 mm
Bolt Circle Diameter
16 mm
Pilot Diameter
105 mm
Flange Thickness
14 mm
Inner Ring Width
1.937 in
Overall Diameter
160 mm
Mount Hole Center-to-Center Length
132 mm
Mounting Bolt Size
1/2, M14
Overall Length
160 mm
Length
160 mm
Fits Chest Size
Standard Duty

Description

Flange Mount Bearing, Bearing Insert Material Alloy Steel, Bearing Insert Type Radial Ball, Bore Diameter 1 5/8 in, Bore Type Cylindrical, Center Height Not Applicable, Closure Double Sealed, Expansion Type Fixed, Housing Material Cast Iron, Housing Type Circular, Included Bearing UC209-26, Lubricant Material NLGI #2 Equivalent, Maximum Speed 3,400 RPM Grease, Maximum Temperature 248 Degrees F, Minimum Temperature -4 Degrees F, Mount Hole Center-to-Center Height Not Applicable

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.