Shop IPTCI

FlngMntBrg, 1-7/16", RadBall, CastIron

  • Mfr # SAFL207-23G
  • Zoro # G923388978

product price: 
$
61.19
/ea

Key Features

Shaft Locking Type
Eccentric Collar
Housing Material
Cast Iron
Bore Diameter
1.4375 in
Overall Width
35 mm
Temp. Range
248 Degrees F Max
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
SAFL207-23G
Zoro #
G923388978
UPC #
080067575018
Country of Origin
China
Shaft Locking Type
Eccentric Collar
Housing Material
Cast Iron
Temp. Range
248 Degrees F Max
Closure
Double Sealed
Lubricant Material
NLGI #2 Equivalent
Series
SAFL
Number of Mount Holes
2
System of Measurement
Inch
Bearing Insert Type
Radial Ball
Item
Flange Mount Bearing
Bore Type
Cylindrical
Seal Type
K-Type
Maximum Temperature
248 Degrees F
Bearing Insert Material
Alloy Steel
Expansion Type
Fixed
Housing Type
Rhombus
Bearing Material Grade
AISI 52100
Number of Rows
1
Dynamic Load Capacity
5,535 lbf
Load Direction
Radial
Includes Bearing Cap
Bearing Cap Not Included
Internal Clearance
CN
Bearing Lubrication
Relubricateable
Included Bearing
SA207-23G
Features
Light Duty
Maximum Speed
4,300 RPM Grease
Lubrication Openings
Grease Fitting
Static Radial Load Capacity
3,340 lbf
Minimum Temperature
-4 Degrees F
Application
Agriculture, Construction & Heavy Equipment, Consumer/Commercial Equipment & Appliances, HVAC, Industrial Equipment and Machinery, Laundry Machinery, Lawn & Garden, Material Handling, Mining, Printing Industry, Textile Industry
Split Housing
Not Split
Standards
AFBMA
Self Lubricating Bearing
No

Dimensions

Bore Diameter
1.4375 in
Overall Width
35 mm
Mounting Bolt Size
1/2, M14
Overall Height
90 mm
Overall Length
161 mm
Flange Thickness
14 mm
Inner Ring Width
1.531 in
Bolt Circle Diameter
16 mm
Mount Hole Center-to-Center Length
130 mm
Length
161 mm
Fits Chest Size
Light Duty

Description

Flange Mount Bearing, Bearing Insert Material Alloy Steel, Bearing Insert Type Radial Ball, Bore Diameter 1 7/16 in, Bore Type Cylindrical, Center Height Not Applicable, Closure Double Sealed, Expansion Type Fixed, Housing Material Cast Iron, Housing Type Rhombus, Included Bearing SA207-23G, Lubricant Material NLGI #2 Equivalent, Maximum Speed 4,300 RPM Grease, Maximum Temperature 248 Degrees F, Minimum Temperature -4 Degrees F, Mount Hole Center-to-Center Height Not Applicable

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.