FlngMntBrg, 1-7/16", RadBall, CastIron

  • Mfr # UCFCF207-23
  • Zoro # G523390494
product price: 
$
68.29
/ea

Key Features

Shaft Locking Type
Set Screw
Housing Material
Cast Iron
Bore Diameter
1.4375 in
Overall Width
33 mm
Closure
Double Sealed
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
UCFCF207-23
Zoro #
G523390494
UPC #
080067575034
Country of Origin
China
Shaft Locking Type
Set Screw
Housing Material
Cast Iron
Closure
Double Sealed
Lubricant Material
NLGI #2 Equivalent
Temp. Range
248 Degrees F Max
Series
UCFCF
Item
Flange Mount Bearing
System of Measurement
Inch
Bearing Insert Type
Radial Ball
Seal Type
B-Type
Split Housing
Not Split
Application
Agriculture, Construction & Heavy Equipment, Consumer/Commercial Equipment & Appliances, HVAC, Industrial Equipment and Machinery, Laundry Machinery, Lawn & Garden, Material Handling, Mining, Printing Industry, Textile Industry
Housing Type
Circular
Bearing Lubrication
Relubricateable
Features
Standard Duty
Minimum Temperature
-4 Degrees F
Bearing Material Grade
AISI 52100
Included Bearing
UC207-23
Maximum Speed
4,300 RPM Grease
Dynamic Load Capacity
5,535 lbf
Bearing Insert Material
Alloy Steel
Includes Bearing Cap
Bearing Cap Not Included
Load Direction
Radial
Self Lubricating Bearing
No
Internal Clearance
CN
Number of Rows
1
Static Radial Load Capacity
3,340 lbf
Number of Mount Holes
4
Bore Type
Cylindrical
Lubrication Openings
Grease Fitting
Standards
AFBMA
Expansion Type
Fixed
Maximum Temperature
248 Degrees F

Dimensions

Bore Diameter
1.4375 in
Overall Width
33 mm
Overall Height
133 mm
Overall Diameter
133 mm
Mount Hole Center-to-Center Length
111.1 mm
Inner Ring Width
1.689 in
Overall Length
133 mm
Pilot Diameter
92.1 mm
Bolt Circle Diameter
11.9 mm
Mounting Bolt Size
3/8, M10
Flange Thickness
12 mm
Length
133 mm
Fits Chest Size
Standard Duty

Description

Flange Mount Bearing, Bearing Insert Material Alloy Steel, Bearing Insert Type Radial Ball, Bore Diameter 1 7/16 in, Bore Type Cylindrical, Center Height Not Applicable, Closure Double Sealed, Expansion Type Fixed, Housing Material Cast Iron, Housing Type Circular, Included Bearing UC207-23, Lubricant Material NLGI #2 Equivalent, Maximum Speed 4,300 RPM Grease, Maximum Temperature 248 Degrees F, Minimum Temperature -4 Degrees F, Mount Hole Center-to-Center Height Not Applicable

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.